Shop All Push-Puller Accessories
Proto
Puller Step Plate Adapter 3/4 x 1"
Mfr # J4040-1
Zoro # G1918502
product price: $6.79
/ea
$6.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length (In.) 1 in
- Min. Spread (In.) 3/4 in
- End Cap Size (In.) 1 in
- Application Provides Forcing Screw Base for Hollow Shaft Applications
- For Use With Proto Pullers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J4040-1
- Zoro # G1918502
- UPC # 662679470203
- Country of Origin United States
- Category Push-Puller Accessories
Dimensions
Overall Length (In.) | 1 in |
End Cap Size (In.) | 1 in |
For Bore Diameter - Minimum | 3/4 in |
Details
Item | Puller Step Plate |
Min. Spread (In.) | 3/4 in |
Application | Provides Forcing Screw Base for Hollow Shaft Applications |
For Use With | Proto Pullers |
Accessory Type | Puller Step Plate |
Description
Puller Step Plate, For Bore Diameter - Minimum 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Safety Recessed 5 3/8 in L, 10 PK (39CE83)
- KRAFT TOOL Plasterers Scarifier w/ProForm, 14 (PL214PF)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Int/Ext, SC, TiALN, #4, 40-64 TPI (SPTM080LA)
- WESTWARD 3/8 in Drive, Metric Socket, 6 Points (1KEJ6)
- PROTO Puller Jaw, Long Narrow (J4027)
- PROTO Dual Reach Jaw (J4016A)
- PROTO Forcing Screw - 3/4"-12 x 10-1/4" (J4225S)
- PROTO Cap Screw Puller Jaw (J4018)
- PROTO Puller Step Plate, 1" L, 1" Min. Spread (J4040-3)
- PROTO Puller Storage Box, 85 cu. in. (J4029R)
- PROTO Reversible Puller Jaw, 4 In Reach (J4056-4)
- Proto Pullers and Separators