Shop All Push-Puller Accessories
Proto
Puller Step Plate Adapter 2-1/4 x 2-3/4"
Mfr # J4040-13
Zoro # G1918520
product price: $26.15
/ea
$26.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length (In.) 2 3/4 in
- For Use With Proto Pullers
- Application Provides Forcing Screw Base for Hollow Shaft Applications
- Min. Spread (In.) 2 1/4 in
- End Cap Size (In.) 2 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J4040-13
- Zoro # G1918520
- UPC # 662679470241
- Country of Origin United States
- Category Push-Puller Accessories
Dimensions
Overall Length (In.) | 2 3/4 in |
End Cap Size (In.) | 2 3/4 in |
For Bore Diameter - Minimum | 3/4 in |
For Bore Diameter - Maximum | 2 3/8 in |
Details
Item | Puller Step Plate |
For Use With | Proto Pullers |
Application | Provides Forcing Screw Base for Hollow Shaft Applications |
Min. Spread (In.) | 2 1/4 in |
Accessory Type | Puller Step Plate |
Description
Puller Step Plate, For Bore Diameter - Minimum 3/4 in, For Bore Diameter - Maximum 2 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Flute Tap, Bottoming, 3 (137108)
- PROTO Torque Angle Meter, 3/8 in Dr, 100 ft.-lb. (J6280TA100)
- BON TOOL Bon 12-807 Chamfer Tool, 36" Diameter 3/4" Lip (12-807)
- BIG HORN 1-1/2 Inch Nylon Faced Hammer Mallet (19092)
- PROTO Reversible Puller Jaw, 4 In Reach (J4056-4)
- PROTO Cap Screw Puller Jaw (J4018)
- PROTO Puller Step Plate, 1" L, 1" Min. Spread (J4040-3)
- PROTO Puller Step Plate Adapter 1-1/8 x 1-3/8" (J4040-4)
- PROTO Short Puller Jaw (J4015)
- PROTO Puller Storage Box, 85 cu. in. (J4029R)
- AMERICAN GAGE Ton Chain Puller, 3 (AMG635)
- Proto Pullers and Separators