Shop All Push-Puller Accessories
Proto
Puller Step Plate Adapter 1-1/8 x 1-3/8"
Mfr # J4040-4
Zoro # G1918292
product price: $9.29
/ea
$9.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length (In.) 1 3/8 in
- End Cap Size (In.) 1 3/8 in
- For Use With Proto Pullers
- Min. Spread (In.) 1 1/8 in
- Application Provides Forcing Screw Base for Hollow Shaft Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J4040-4
- Zoro # G1918292
- UPC # 662679470289
- Country of Origin United States
- Category Push-Puller Accessories
Dimensions
Overall Length (In.) | 1 3/8 in |
End Cap Size (In.) | 1 3/8 in |
For Bore Diameter - Maximum | 2 3/8 in |
For Bore Diameter - Minimum | 3/4 in |
Details
Item | Puller Step Plate |
For Use With | Proto Pullers |
Min. Spread (In.) | 1 1/8 in |
Application | Provides Forcing Screw Base for Hollow Shaft Applications |
Accessory Type | Puller Step Plate |
Description
Puller Step Plate, For Bore Diameter - Minimum 3/4 in, For Bore Diameter - Maximum 2 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SG TOOL AID Extra Long Sticker Scraper (87965)
- MARSHALLTOWN Corner Trowel, 6 x 2-1/2 In, DuraSoft (68SSD)
- MIDWEST TOOL & CUTLERY 8 Straight Tinner Snip (MWT-87S)
- CHICAGO-LATROBE 15PC 135° Heavy-Duty Jobber Length Drill Set Chicago-Latrobe 150ASP-TN TiN HSS 1/16-1/2x1/32 (41797)
- PROTO Reversible Puller Jaw, 4 In Reach (J4056-4)
- PROTO Dual Reach Jaw (J4016A)
- PROTO Puller Step Plate, 1-1/8"L, 1" Min. Spread (J4040-7)
- PROTO Puller Storage Box, 85 cu. in. (J4029R)
- PROTO Puller Step Plate Adapter 7/8 x 1-1/8" (J4040-2)
- PROTO Long Narrow Jaw (J4017)
- K-TOOL INTERNATIONAL Way Puller Set, 10 (KTI70520)
- Proto Pullers and Separators