Shop All Push-Puller Accessories
Proto
Puller Step Plate, 2-1/2"L, 1" Min. Spread
Mfr # J4040-12
Zoro # G1918557
product price: $22.55
/ea
$22.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length (In.) 2 5/8 in
- End Cap Size (In.) 2 5/8 in
- Application Provides Forcing Screw Base for Hollow Shaft Applications
- For Use With Proto Pullers
- Min. Spread (In.) 2 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J4040-12
- Zoro # G1918557
- UPC # 662679470234
- Country of Origin United States
- Category Push-Puller Accessories
Dimensions
Overall Length (In.) | 2 5/8 in |
End Cap Size (In.) | 2 5/8 in |
For Bore Diameter - Maximum | 2 3/8 in |
For Bore Diameter - Minimum | 3/4 in |
Details
Item | Puller Step Plate |
Application | Provides Forcing Screw Base for Hollow Shaft Applications |
For Use With | Proto Pullers |
Min. Spread (In.) | 2 1/8 in |
Accessory Type | Puller Step Plate |
Description
Puller Step Plate, For Bore Diameter - Minimum 3/4 in, For Bore Diameter - Maximum 2 3/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTERCOOL Die Set 5/16 (71415)
- EREM 4 3/4In Stripping Pliers 3040Awg Magic (552S)
- DEWALT Charger (DCB1104)
- VIM PRODUCTS VIM Tools 20 in. Black Magrail Low Profile No Studs (MR20BK)
- PROTO Dual Reach Jaw (J4016A)
- PROTO Puller Step Plate, 1-3/4"L, 1" Min. Spread (J4040-6)
- PROTO Reversible Puller Jaw, 4 In Reach (J4056-4)
- PROTO Dual Reach Puller Jaw, 4x2 In Reach (J4026A)
- PROTO Short Puller Jaw (J4015)
- PROTO Puller Step Plate Adapter 7/8 x 1-1/8" (J4040-2)
- PROTO Forcing Screw - 3/4"-12 x 10-1/4" (J4225S)
- Proto Pullers and Separators