Shop All Push-Puller Accessories
Proto
Puller Step Plate, 1" L, 1" Min. Spread
Mfr # J4040-3
Zoro # G1918310
product price: $7.49
/ea
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length (In.) 1 1/4 in
- End Cap Size (In.) 1 1/4 in
- For Use With Proto Pullers
- Application Provides Forcing Screw Base for Hollow Shaft Applications
- Min. Spread (In.) 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J4040-3
- Zoro # G1918310
- UPC # 662679470272
- Country of Origin United States
- Category Push-Puller Accessories
Dimensions
Overall Length (In.) | 1 1/4 in |
End Cap Size (In.) | 1 1/4 in |
For Bore Diameter - Minimum | 3/4 in |
For Bore Diameter - Maximum | 2 3/8 in |
Details
Item | Puller Step Plate |
For Use With | Proto Pullers |
Application | Provides Forcing Screw Base for Hollow Shaft Applications |
Min. Spread (In.) | 1 in |
Accessory Type | Puller Step Plate |
Description
Puller Step Plate, For Bore Diameter - Minimum 3/4 in, For Bore Diameter - Maximum 2 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Pro Impact Power Bit Set, 26 Piece (32799)
- TEKTON 3/8 Inch Drive x 3/8 in. 6-Point Flare Nut Crowfoot Wrench (WCF15210)
- GREENLEE Greenlee 683 Screw-Type Reel Stand (683)
- METABO RECIP. SAW BLADE -BiM 9"x3/4"x.063 6 tpi wood w/nails, metal inserts 3/8"-4" in. plastics, demo work (631926000)
- PROTO Short Puller Jaw (J4015)
- PROTO Forcing Screw - 3/4"-12 x 10-1/4" (J4225S)
- PROTO Dual Reach Puller Jaw, 4x2 In Reach (J4026A)
- PROTO Puller Step Plate, 1-1/8"L, 1" Min. Spread (J4040-7)
- PROTO Puller Step Plate, 1-3/4"L, 1" Min. Spread (J4040-6)
- PROTO Long Narrow Jaw (J4017)
- AMERICAN GAGE Ton Chain Puller, 1-1/2 (AMG615)
- Proto Push-Puller Accessories