Shop All Push-Puller Accessories
Proto
Puller Step Plate, 1-5/8"L, 1" Min. Spread
Mfr # J4040-9
Zoro # G1918329
product price: $13.69
/ea
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length (In.) 2 1/8 in
- End Cap Size (In.) 2 1/8 in
- For Use With Proto Pullers
- Min. Spread (In.) 1 3/4 in
- Application Provides Forcing Screw Base for Hollow Shaft Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J4040-9
- Zoro # G1918329
- UPC # 662679470333
- Country of Origin United States
- Category Push-Puller Accessories
Dimensions
Overall Length (In.) | 2 1/8 in |
End Cap Size (In.) | 2 1/8 in |
For Bore Diameter - Minimum | 3/4 in |
For Bore Diameter - Maximum | 2 3/8 in |
Details
Item | Puller Step Plate |
For Use With | Proto Pullers |
Min. Spread (In.) | 1 3/4 in |
Application | Provides Forcing Screw Base for Hollow Shaft Applications |
Accessory Type | Puller Step Plate |
Description
Puller Step Plate, For Bore Diameter - Minimum 3/4 in, For Bore Diameter - Maximum 2 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive Impact Socket 3/4 in Size 6 pt Deep Depth, Black Oxide (J7724HT)
- GEARWRENCH 3/4" Drive 12 Point Standard SAE Socket 1-5/8" (80855D)
- WESTWARD 32 oz. Ball Peen Hammer, 15-1/4" Poly/Thermoplastic Handle (45RC18)
- KRAFT TOOL Square End Laminated Canvas-Resin, 12"x5 (CF529PF)
- PROTO Puller Step Plate, 1-1/8"L, 1" Min. Spread (J4040-7)
- PROTO Reversible Puller Jaw, 4 In Reach (J4056-4)
- PROTO Puller Step Plate, 1" L, 1" Min. Spread (J4040-3)
- PROTO Reversible Puller Jaw, 6 In Reach (J4056-6)
- PROTO Cap Screw Puller Jaw (J4018)
- PROTO Puller Jaw, Long Narrow (J4027)
- OTC Puller Forcing Screw, 9-3/32 L, 33398 (33398)
- Proto Push-Puller Accessories