Shop All Push-Puller Accessories
Proto
Puller Step Plate, 1-1/8"L, 1" Min. Spread
Mfr # J4040-7
Zoro # G1918301
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length (In.) 1 7/8 in
- Application Provides Forcing Screw Base for Hollow Shaft Applications
- Min. Spread (In.) 1 1/2 in
- For Use With Proto Pullers
- End Cap Size (In.) 1 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J4040-7
- Zoro # G1918301
- UPC # 662679470319
- Country of Origin United States
- Category Push-Puller Accessories
Dimensions
Overall Length (In.) | 1 7/8 in |
End Cap Size (In.) | 1 7/8 in |
For Bore Diameter - Minimum | 3/4 in |
For Bore Diameter - Maximum | 2 3/8 in |
Details
Item | Puller Step Plate |
Application | Provides Forcing Screw Base for Hollow Shaft Applications |
Min. Spread (In.) | 1 1/2 in |
For Use With | Proto Pullers |
Accessory Type | Puller Step Plate |
Description
Puller Step Plate, For Bore Diameter - Minimum 3/4 in, For Bore Diameter - Maximum 2 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Standard, Phillips Bit 8 1/2 in, Drive Size: 1/4 in , Num. of pieces:11 (DWHT66417)
- PATRIOT 4-Slot Crimp Tool (814220)
- OSG Straight Flute Hand Tap , #6-32 , Taper , 3 Flutes, UNC (1023600)
- CAL-VAN TOOLS Finger Ratchet Driver Set (104-03)
- PROTO Puller Storage Box, 85 cu. in. (J4029R)
- PROTO Long Narrow Jaw (J4017)
- PROTO Puller Jaw, Long Narrow (J4027)
- PROTO Reversible Puller Jaw, 4 In Reach (J4056-4)
- PROTO Puller Step Plate, 1-3/4"L, 1" Min. Spread (J4040-6)
- PROTO Short Puller Jaw (J4015)
- SLIDE SLEDGE Pin Driver, 2" dia., 2-1/2" L (213104)
- Proto Push-Puller Accessories