Shop All Slide Hammers
This Product is Discontinued
Proto
Puller Slide Hammer (Discontinued)
Mfr # J5049
Zoro # G7530126
Free Shipping & Returns
This Product is Discontinued
Key Features
- Overall Length (In.) 27 in
- Overall Length 27 in
- Slide Hammer Weight 5 lb
- Includes Jaws Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proto
- MFR # J5049
- Zoro # G7530126
- UPC # 662679472368
- Country of Origin United States
- Category Slide Hammers
Dimensions
Overall Length (In.) | 27 in |
Overall Length | 27 in |
Details
Item | Puller Slide Hammer |
Slide Hammer Weight | 5 lb |
Includes Jaws | Yes |
Description
Puller Slide Hammer, Hammer Weight 5 lb, Includes Jaws Yes, Number of Jaws Convertible 2 and 3, Overall Length 27 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.