Shop All Pullers
This Product is Discontinued
Proto
Puller Set, 6 Ton, Internal/External (Discontinued)
Mfr # J4289B
Zoro # G7542044
Free Shipping & Returns
This Product is Discontinued
Key Features
- Includes Case
- Features 1 1/2" IPS, Slip Union Connectorson both Inlet and Discharge Ports
- Type Internal/External Slide Hammer
- Capacity (Tons) 6
- Puller Length (In.) 22
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Puller Length (In.) | 22 |
Details
Item | General Purpose Puller Set |
Includes | Case |
Features | 1 1/2" IPS, Slip Union Connectorson both Inlet and Discharge Ports |
Type | Internal/External Slide Hammer |
Capacity (Tons) | 6 |
Includes Jaws | Yes |
Pulling Capacity1 | 6 ton |
Jaw Type | Internal/External Slide Hammer |
Jaw Types Included | Internal/External Slide Hammer |
Description
General Purpose Puller Set, Jaw Types Included Internal/External Slide Hammer, Pulling Capacity 6 ton, Includes Case, Number of Jaws Convertible 2 and 3, Includes Jaws Yes, Features Fractional
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.