Shop All Cutter Parts
Proto
Puller Cap Screw, 3/8-24 x 3 In
Mfr # J4005C
Zoro # G3017835
Sold in multiples of 3 for $10.35
$10.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3 3/16 in
- Impact Rated No
- Product Type Cap Screw
- Compatible with Manufacturer Model Number J4005, J4005B
- Compatible with Brand Proto
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proto
- MFR # J4005C
- Zoro # G3017835
- UPC # 662679470050
- Country of Origin Taiwan, Province of China
- Category Cutter Parts
Dimensions
Overall Length | 3 3/16 in |
Thread Size | 3/8 in |
Details
Impact Rated | No |
Item | Puller Cap Screw,3/8-24 x 3 In |
Product Type | Cap Screw |
Compatible with Manufacturer Model Number | J4005, J4005B |
Compatible with Brand | Proto |
Compatible Manufacturer Part Number | J4005, J4005B |
Compatible with Manufacturer Part Number | J4005, J4005B |
Compatible with Manufacturer Model Number [NEW] | J4005, J4005B |
Compatible Manufacturer Model Number | J4005, J4005B |
For Use with Mfr. Model Number | J4005, J4005B |
For Use With Mfr. Model Number | J4005, J4005B |
Description
Puller Cap Screw,3/8-24 x 3 In, Overall Length 3 3/16 in, Thread Size 3/8 in, Compatible with Manufacturer Model Number J4005, J4005B, Product Type Cap Screw, Compatible with Brand Proto
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Squeezer Die, 5/32 Dia, 1/8, Universal Head (SQ-2-15X)
- BONDHUS 18 Piece SAE L-Shape Hex Key Set, 12339 (12339)
- KNIPEX Phillips, 7 1/2" MAXXPRO PLUS 3" Phillip (9T 63501)
- HHIP 1/4 NPT Integral Filter/Regulator Unit With Drain (7600-1756)
- MITUTOYO Shell Type Point (21AAA031)
- WILTON Vise Thrust Shaft (5710811)
- MILWAUKEE TOOL Chuck Key (48-66-2110)
- JONARD TOOLS Replacement Blade, Plastic, 0.5 in L. (CSR-2)
- WILTON Swivel Base 4Tk29 Bench Vise 6 1/2 In (2900720)
- GARANT Stainless Steel Ruler, 200 mm (461770 200)
- MILWAUKEE TOOL 1590 ACSR Replacement Blades (49-16-2775)
- Proto Hand Tool Parts