Shop All Combination Wrenches
This Product is Discontinued
Proto
Pull Wrench Handle, Black Oxide, 36 in (Discontinued)
Mfr # J26HAN36
Zoro # G7627261
Free Shipping & Returns
This Product is Discontinued
Key Features
- Features Removable Handle, Satin Finish Provides Corrosion Resistance and a Slip Resistant Grip
- Overall Length 36 in
- Finish Black Oxide
- Tether Capable Standard Tool (Accessory Needed for Tethering)
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J26HAN36
- Zoro # G7627261
- UPC # 662679113285
- Country of Origin United States
- Category Combination Wrenches
Dimensions
Overall Length | 36 in |
Details
Features | Removable Handle, Satin Finish Provides Corrosion Resistance and a Slip Resistant Grip |
Finish | Black Oxide |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Insulated | No |
Nonsparking | No |
Corrosion Resistant | Yes |
Compatible Mfg. Model Number | J2627PW to J2632PW, J2634PW to J2638PW, J2640PW to J2642PW, J2644PW, J2646PW to J2648PW, J2650PW |
Weight | 8 lb |
Tether Style | Tether Capable |
Description
The Proto J26HAN36 36 in. Leverage Wrench Handle is designed to help you get the job done. It's the durable, high-quality wrench handle that you can count on. The black oxide finish provides corrosion resistance and a slip resistant grip. This 36 in. long handle has a removable handle, making it easy to attach or remove for various jobs. The alloy steel construction ensures its durability and strength for years of use. The black color gives this tool a sleek look that will complement any garage or workshop décor. You need to invest in the Proto J26HAN36 36 in. Leverage Wrench Handle because it's what you need to get your work done with ease.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.