Shop All Compartment Boxes
This Product is Discontinued
Proto
Pull Out Tray, Steel, Red (Discontinued)
Mfr # JUCPULLTRAY
Zoro # G9157276
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material Steel
- Features Unique Mounting System Enables The Addition of Accessories, Ability to Mount Accessories On Either Side of Cart, Can Be Adjusted to Desired Height, Provides Convenient Access to Larger Items Stored On The Bottom of The Cart
- For Use With Mfr. No. JUC3743-3SG, JUC1834-5SG-SC, JUC1834-SG-LK
- Length 31 1/4 in
- Height 3 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # JUCPULLTRAY
- Zoro # G9157276
- UPC # 662679138837
- Country of Origin Unknown
- Category Compartment Boxes
Dimensions
Length | 31 1/4 in |
Height | 3 1/4 in |
Details
Item | Pull Out Tray |
Material | Steel |
Features | Unique Mounting System Enables The Addition of Accessories, Ability to Mount Accessories On Either Side of Cart, Can Be Adjusted to Desired Height, Provides Convenient Access to Larger Items Stored On The Bottom of The Cart |
For Use With | Mfr. No. JUC3743-3SG, JUC1834-5SG-SC, JUC1834-SG-LK |
Finish | Powder Coated |
Description
Pull Out Tray, Color Red, Features Unique Mounting System Enables The Addition of Accessories, Ability to Mount Accessories On Either Side of Cart, Can Be Adjusted to Desired Height, Provides Convenient Access to Larger Items Stored On The Bottom of The Cart, For Use With Mfr. No. JUC3743-3SG, JUC1834-5SG-SC, JUC1834-SG-LK, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.