Shop All Nail Pullers, Wrecking and Pry Bars
Proto
PRY BAR
Mfr # PO2140
Zoro # G301938627
product price: $26.29
/ea
$26.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 14.600 in
- Overall Width 1.300 in
- Overall Height 1.300 in
- Weight 0.910 lbs
- Individual Vs Set Individual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # PO2140
- Zoro # G301938627
- UPC # 662679011260
- Country of Origin United States
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 14.600 in |
Overall Width | 1.300 in |
Overall Height | 1.300 in |
Details
Weight | 0.910 lbs |
Individual Vs Set | Individual |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL TOOLS PLIERS Revolving Punch (GN72)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190 Steam Oxide HSS RHS/RHC 1-1/16 (55468)
- ZORO SELECT Drill Bushing, Type HL, Drill Size 5/16 In (HL328IM)
- INGERSOLL-RAND 12 Piece Tamper Proof Torx Bit Socket Set (752031X)
- PROTO Proto J2120 18" Aligning Pry Bar (J2120)
- PROTO Pry Bar Set, Pieces 4, Alloy Steel (J2156S)
- PROTO BAR PRY ALIGNING 24 (PO2124)
- PROTO Tethered Aligning Pry Bar, 24in.L. (J2124-TT)
- PROTO Pry Bar Set, 12in. to 24in. L, 4-Piece (J2100-TT)
- PROTO Tethered Aligning Pry Bar, 18in.L. (J2120-TT)
- NUPLA Pike Pole, Fiberglass Handle, 20 ft. L (6895546)
- Proto Nail Pullers, Wrecking and Pry Bars