Shop All Striking and Slugging Wrenches
Proto
Proto Tether-Ready Heavy-Duty Offset Striking Wrench 1-9/16"-12 Point
Mfr # J2625SW-TT
Zoro # G6641817
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Offset
- SAE or Metric SAE
- Number of Points 12
- Nominal Size 1 9/16 in
- Tether Capable Tether Ready
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proto
- MFR # J2625SW-TT
- Zoro # G6641817
- UPC # 662679118310
- Country of Origin United States
- Category Striking and Slugging Wrenches
Dimensions
Nominal Size | 1 9/16 in |
Overall Length | 12 in |
Head Size | 1 9/16 in |
Details
Item | Tethered Striking Wrench |
Handle Type | Offset |
SAE or Metric | SAE |
Number of Points | 12 |
Tether Capable | Tether Ready |
Head Thickness | 1 1/8 in |
Offset | 1-7/16 in |
Finish | Black Oxide |
Standards | Federal Specification GGG-W-636E |
Box End Type | 12-Point Box End |
Measurement Type | SAE |
Weight | 3.89 lb |
Tether Style | Tether Included |
Nonsparking | No |
Head Type | Offset |
Non-Magnetic | No |
Head Offset Angle | 45 Degrees |
Insulated | No |
Corrosion Resistant | Yes |
Handle Color | Black |
Material | Alloy Steel |
Description
Tethered Striking Wrench, Alloy Steel, Black Oxide, Head Size 1 9/16 in, Overall Length 12 in, 45 Degrees , Head Thickness 1 1/8 in, SAE, Offset, Tether Included
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 15/16" x 1" Annular Cutter (49-59-0937)
- GEARWRENCH 15mm 90T 12 PT Flex Combi Ratchet Wrench (KDT86715)
- EKLIND SAE Plain Ball Hex Key, 5/32" Tip Size, 9 in Long, 3 in Short, 4 PK (61810)
- TEKTON 1/2 Inch Drive Hex Bit Socket Set with Rail, 10-Piece (1/4-3/4 in.) (SHB92101)
- PROTO Slugging Wrench, Offset, 75mm, 15-3/4 L (JHD075M)
- PROTO Slugging Wrench, Offset, 2-1/8 in., 11 L (JUSN334)
- PROTO Striking Wrench, Offset, 2-1/8 in., 13-7/8L (J2634SW)
- PROTO Heavy-Duty Offset Striking Wrench 1-3/8" & 35 mm - 12 Point (J2622SW)
- PROTO Slugging Wrench, Offset, 95mm, 17-3/4 L (JHD095M)
- PROTO Heavy-Duty Offset Striking Wrench 1-9/16" - 12 Point (J2625SW)
- WILLIAMS Williams Offset Striking Wrench, 2-3/8", 60mm (8814W)
- Proto Striking and Slugging Wrenches