Shop All Hex Key Sets
Proto
Proto Long Hex Key 14pc SET
Mfr # PO4987
Zoro # G502131919
product price: $25.75
/ea
$25.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Nylon
- Tip Size 1/4 in
- Length 11.8 in
- Handle Type Quad- Lobe
- End Shape Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # PO4987
- Zoro # G502131919
- UPC # 662679534165
- Country of Origin United States
- Category Hex Key Sets
Dimensions
Tip Size | 1/4 in |
Length | 11.8 in |
Container Height | 1 in |
Container Width | 7 in |
Details
Handle Material | Nylon |
Handle Type | Quad- Lobe |
End Shape | Hex |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRESCO Marking Flag, Orange, Blank, PVC, PK100 (4521O-200)
- HHIP 12" 4-Jaw D1-6 Direct Mount Camlock Lathe Chuck (3900-4809)
- PROTO SKT 3/8DR 11/16 6PT DEEP (PO5022H)
- HONEYWELL UNIVERSAL DRAIN & SPUD WRENCH (J45010)
- PROTO 14 Piece SAE L-Shape Hex Key Set, J4987 (J4987)
- PROTO 6 Piece Metric Fold-Up Hex Key Set, J4973 (J4973)
- PROTO 8 Piece SAE Fold-Up Hex Key Set, J4991 (J4991)
- PROTO 9 Piece SAE Fold-Up Hex Key Set, J4993-TT (J4993-TT)
- PROTO 9 Piece Metric L-Shape Hex Key Set, J4996 (J4996)
- PROTO 6 Piece SAE Fold-Up Hex Key Set, J4996CG (J4996CG)
- WIHA 6 Piece Metric Long Handle Hex Key Set, 36792 (36792)
- Proto Wrenches