Proto

Proto JSCVM10 Black Chrome Combination Reversible Ratcheting Wrench 10mm - Spline


product price: $41.29
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

PROTO® BLACK CHROME COMBINATION REVERSIBLE RATCHETING WRENCH 10 MM - SPLINE METRIC SPLINE WRENCHES CAN BE USED ON METRIC 4, 6, 12 POINT, SPLINE AND TORX® FASTENERS. THE CHROME-VANADIUM SWITCH LEVER ALLOWS FOR EASY CHANGES IN TURNING DIRECTION WHICH HELPS IMPROVE SPEED. 15° ANGLED OFFSET BOX END HELPS KEEP SHANK CLEAR OF OBSTRUCTIONS. CHROME-VANADIUM BOX ENDS AND SWITCH LEVERS PROVIDE HIGH STRENGTH AND DURABILITY. BOX END IS COUNTERSUNK FOR EASY APPLICATION TO THE FASTENER. SPLINE DESIGN WAS CREATED FOR USE WITH SPECIALTY SPLINE BOLTS WHICH ARE USED WHEN WEIGHT AND SIZE OF BOLT HEADS MUST BE MINIMIZED. SPLINE DESIGN ENABLES THE WRENCH TO CONTACT CONVENTIONAL FASTENERS AWAY FROM THE CORNERS, WHICH APPLIES FORCE OVER A LARGER AREA, REDUCING RISK OF FASTENER SCORING AND HELPS PREVENT ROUNDING OF THE CORNERS AND OTHER FASTENERS DAMAGE THAT COULD LEAD TO FOREIGN OBJECT DAMAGE (FOD). THE HIGH CONTACT SURFACE AREA WHICH IS AWAY FROM FASTENER POINTS ENABLES TURNING OF HIGHLY ROUNDED FASTENERS. ANTI-SLIP DESIGN (ASD) OPEN END. BLACK CHROME FINISH IS CORROSION RESISTANT AND VISUALLY DISTINCTIVE.

Restrictions

  • This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.