Shop All Impact Sockets
Proto
Proto J7324H 1/2" Drive Deep Impact Socket 3/4" - 6 Point, 3-1/4"L
Mfr # J7324H
Zoro # G202564031
product price: $40.79
/ea
$40.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J7324H
- Zoro # G202564031
- UPC # 662679340599
- Country of Origin China
- Category Impact Sockets
Description
PROTO® 1/2" DRIVE DEEP IMPACT SOCKET 3/4" - 6 POINT, 3-1/4"L PROTO® 6 POINT IMPACT SOCKETS ARE IDEAL FOR USE ON STUBBORN OR DAMAGED FASTENERS, AND ALSO ON FASTENERS MADE FROM SOFT MATERIALS. THE TORQUEPLUSTM DESIGN IS A HIGH PERFORMANCE DRIVE CONFIGURATION WHICH ALLOWS FOR QUICK AND EASY SOCKET ENGAGEMENT TO THE FASTENER FLATS, NOT THE CORNERS. THE TORQUEPLUSTM CONFIGURATION EMPLOYS A RADIUS-CORNER DESIGN, SHIFTING CONTACT AREA AND STRESS AWAY FROM THE FASTENER CORNERS AND DISTRIBUTING CONTACT STRESSES OVER A LARGE AREA OF THE SOCKET, MINIMIZING SLIPPAGE. THE TORQUEPLUSTM INTERNAL DESIGN MINIMIZES FASTENER ROUNDING, HELPS TO EXTEND FASTENER LIFE, AND ALLOWS THE USER TO MORE EASILY TURN WORN, ROUNDED, OR RUSTED FASTENERS. SOCKET SIZE STAMPED ON TOOL FOR EASY IDENTIFICATION. SIDE LOCKING HOLE.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWANSON TOOL 48" Magnetic Professional I-Beam Level with Gelshock End Caps (SVI48M)
- HOLEX Digital caliper ABS- Measuring range: 150mm (412821 150)
- MILWAUKEE TOOL #2 ECX - 4" 1000V Insulated Screwdriver (48-22-2242)
- SKIL Corded Table Saw with Folding, 15A, 120VAC (TS6307-00)
- PROTO 1/2 in Drive Flex Impact Socket 1 5/16 in Size 6 pt Standard Depth, Black Oxide (J74288P)
- PROTO 1/2 in Drive Impact Socket 14 mm Size, Standard Socket, black oxide (J7414MT)
- PROTO 1/4 in Drive Impact Socket 1/2 in Size 6 pt Standard Depth, Black Oxide (J6916H)
- PROTO 1/2 in Drive Impact Socket 1 1/4 in Size 6 pt Deep Depth, Black Oxide (J7340H)
- PROTO 1/2 in Drive Impact Socket 7/16 in Size 6 pt Deep Depth, Black Oxide (J7314HT)
- PROTO 1/4 in Drive Impact Socket 7/32 in Size, Standard Socket, black oxide (J6907H)
- PROTO 3/4 in Drive Impact Socket 21 mm Size, Deep Socket, black oxide (J07521MLT)
- Proto Sockets & Ratchets