Shop All Hand Ratchets
Proto
Proto J5249XLQR 3/8" Drive Premium Quick-Release Pear Head Ratchet 8-1/2"
Mfr # J5249XLQR
Zoro # G502664844
product price: $98.99
/ea
Free Shipping & Returns
$98.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J5249XLQR
- Zoro # G502664844
- UPC # 662679006075
- Country of Origin China
- Category Hand Ratchets
Description
PROTO® 3/8" DRIVE PREMIUM QUICK-RELEASE PEAR HEAD RATCHET 8-1/2" SMALL PEAR HEAD DESIGN FOR ACCESS IN TIGHT, HARD TO REACH WORK AREAS. 45-TOOTH GEAR PROVIDES BALANCE BETWEEN 8° ARTICULATION ANGLE AND HIGH TORQUE CARRYING CAPACITY. SEALED DESIGN HELPS PREVENT DEBRIS FROM ENTERING RATCHET MECHANISM REDUCING WEAR. ALSO, HELPS TO KEEP LUBRICATION CONTAINED WITHIN THE COMPONENTS. PATENT PENDING DESIGN. LOW PROFILE REVERSING LEVER DESIGN FOR QUICK, ONE-HAND OPERATION. CONTOURED, ERGONOMICALLY-DESIGNED HANDLE FOR COMFORT. KNURLED BANDS ALLOW FOR INCREASED GRIP AND SLIP RESISTANCE. DOUBLE NICKEL CHROME PLATED FOR ENHANCED CORROSION PROTECTION OR BLACK OXIDE FINISH. FIELD REPAIRABLE.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARNER Utility Blades, .025", 100 pcs (11049)
- CRESCENT Plier X2 Long Reach Bent Nose (PSX201C)
- WESTWARD Automatic Center Punch, 6 In L (2YNF2)
- KLEIN TOOLS 7 3/4 in Curved Wire Stripper (K1412)
- PROTO 1/2" Drive 90 Geared Teeth Pear Head Style Hand Ratchet, 10-11/16" L, Full Polish Finish (J5449HTC)
- PROTO RATCHET 1/2" DR (POJ5449)
- PROTO 1/2" Drive 90 Geared Teeth Pear Head Style Hand Ratchet, 25-11/16" L, Black Oxide Finish (J5426HTCBL)
- PROTO Proto J5249 3/8" Drive Classic Pear Head Ratchet 7" (J5249)
- PROTO 1/2" Drive 24 Geared Teeth Pear Head Style Hand Ratchet, 16" L, Full Polish Finish (J5450)
- PROTO 1/2" Drive 72 Geared Teeth Round Head Style Hand Ratchet, 9-3/8" L, Black Oxide Finish (J5452FBL)
- KD TOOLS 1/4" Drive 72 Geared Teeth Slim Slim Head Ratchet Set, 45 pcs., Full Polish Chrome (81032)
- Proto Sockets & Ratchets