Shop All Sockets
Proto
Proto J5224H 3/8" Drive Socket 3/4" - 6 Point
Mfr # J5224H
Zoro # G902574934
product price: $29.69
/ea
Sold in multiples of 2 for $59.38
$59.38
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
PROTO® 3/8" DRIVE SOCKET 3/4" - 6 POINT PROTO® 6 POINT SOCKETS ARE IDEAL FOR USE ON STUBBORN OR DAMAGED FASTENERS, AND ALSO ON FASTENERS MADE FROM SOFT MATERIALS. THE TORQUEPLUSTM DESIGN IS A HIGH PERFORMANCE DRIVE CONFIGURATION WHICH ALLOWS FOR QUICK AND EASY SOCKET ENGAGEMENT TO THE FASTENER FLATS, NOT THE CORNERS. THE TORQUEPLUSTM CONFIGURATION EMPLOYS A RADIUS-CORNER DESIGN, SHIFTING CONTACT AREA AND STRESS AWAY FROM THE FASTENER CORNERS AND DISTRIBUTING CONTACT STRESSES OVER A LARGE AREA OF THE SOCKET, MINIMIZING SLIPPAGE. THE TORQUEPLUSTM INTERNAL DESIGN MINIMIZES FASTENER ROUNDING, HELPS TO EXTEND FASTENER LIFE, AND ALLOWS THE USER TO MORE EASILY TURN WORN, ROUNDED, OR RUSTED FASTENERS.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- PROTO Inspection Mirror, 36-3/8" L, Telescoping (J2372XL)
- WILTON 8 in Bar Clamp, Aluminum Handle and 4 in Throat Depth (86810)
- ENCORE PACKAGING Slide Knife (EP-265)
- STANLEY Aviation Snip, Left, 10 in, Chromium Vanadium (FMHT73755)
- PROTO 3/8 in Drive, 9/16" 6 pt SAE Socket, 6 Points (J5276HA)
- PROTO 1/2 in Drive, 12mm Triple Square Metric Socket, 12 Points (J5412M)
- PROTO Proto J5212H 3/8" Drive Socket 3/8" - 6 Point (J5212H)
- PROTO 3/8 in Drive, 9mm Triple Square Metric Socket, 12 Points (J5209M)
- PROTO 1/4 in Drive, 1/2" Triple Square SAE Socket, 12 Points (J4716T)
- PROTO 3/8 in Drive, 9/16" 6 pt SAE Socket, 6 Points (J5218HS)
- KO-KEN Socket 18mm 6 Point 40mm 3/8 Sq. Drive (3300X-18)
- Proto Sockets