Shop All Sockets
Proto
Proto J5210MH 3/8" Drive Socket 10mm - 6 Point, 1-3/32" Long
Mfr # J5210MH
Zoro # G402574915
product price: $30.25
/ea
Sold in multiples of 2 for $60.50
$60.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
PROTO® 3/8" DRIVE SOCKET 10 MM - 6 POINT, 1-3/32" LONG PROTO® 6 POINT SOCKETS ARE IDEAL FOR USE ON STUBBORN OR DAMAGED FASTENERS, AND ALSO ON FASTENERS MADE FROM SOFT MATERIALS. THE TORQUEPLUSTM DESIGN IS A HIGH PERFORMANCE DRIVE CONFIGURATION WHICH ALLOWS FOR QUICK AND EASY SOCKET ENGAGEMENT TO THE FASTENER FLATS, NOT THE CORNERS. THE TORQUEPLUSTM CONFIGURATION EMPLOYS A RADIUS-CORNER DESIGN, SHIFTING CONTACT AREA AND STRESS AWAY FROM THE FASTENER CORNERS AND DISTRIBUTING CONTACT STRESSES OVER A LARGE AREA OF THE SOCKET, MINIMIZING SLIPPAGE. THE TORQUEPLUSTM INTERNAL DESIGN MINIMIZES FASTENER ROUNDING, HELPS TO EXTEND FASTENER LIFE, AND ALLOWS THE USER TO MORE EASILY TURN WORN, ROUNDED, OR RUSTED FASTENERS.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN 3 in. X 3 in. 12,000-Series Annular Cutter (3-12296)
- GROTE Crimp Tool, Deutsch Terminal/Connector As (83-6549)
- APEX TOOL GROUP 3/8 Drive Impact Adapter 3/8F X 1/2M (84408)
- WRIGHT TOOL 1/2" Drive 45 Geared Teeth Round Ratchet 1/2" Drive Ratchet Nitrile Comfo (4401)
- PROTO 1-1/2" Drive, 3 3/8 in Groove dia, 3.63 in Hub dia SAE Socket, 6 Points (JRR15054)
- PROTO 1/2 in Drive, 1-1/4" 12 pt SAE Socket, 12 Points (J5340B)
- PROTO 3/4 in Drive, 7/8" Triple Square SAE Socket, 12 Points (J5528)
- PROTO 1/2 in Drive, 13mm Hex Metric Socket, 6 Points (J5413MH)
- PROTO 3/4 in Drive, 1-5/16" 6 pt SAE Socket, 6 Points (J5542HL)
- PROTO 3/4 in Drive, 32mm 6 pt Metric Socket, 6 Points (J07532ML)
- TEKTON 3/8 Inch Drive x 3/4 Inch Deep 6-Point Socket (SHD13019)
- Proto Sockets & Ratchets