Shop All Sockets
Proto
Proto J4720A 1/4" Drive Socket 5/8" - 6 Point, 7/8" Long
Mfr # J4720A
Zoro # G102574918
product price: $33.15
/ea
Sold in multiples of 2 for $66.30
$66.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
PROTO® 1/4" DRIVE SOCKET 5/8" - 6 POINT, 7/8" LONG PROTO® 6 POINT SOCKETS ARE IDEAL FOR USE ON STUBBORN OR DAMAGED FASTENERS, AND ALSO ON FASTENERS MADE FROM SOFT MATERIALS. THE TORQUEPLUSTM DESIGN IS A HIGH PERFORMANCE DRIVE CONFIGURATION WHICH ALLOWS FOR QUICK AND EASY SOCKET ENGAGEMENT TO THE FASTENER FLATS, NOT THE CORNERS. THE TORQUEPLUSTM CONFIGURATION EMPLOYS A RADIUS-CORNER DESIGN, SHIFTING CONTACT AREA AND STRESS AWAY FROM THE FASTENER CORNERS AND DISTRIBUTING CONTACT STRESSES OVER A LARGE AREA OF THE SOCKET, MINIMIZING SLIPPAGE. THE TORQUEPLUSTM INTERNAL DESIGN MINIMIZES FASTENER ROUNDING, HELPS TO EXTEND FASTENER LIFE, AND ALLOWS THE USER TO MORE EASILY TURN WORN, ROUNDED, OR RUSTED FASTENERS.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESSEL 3/8" Drive WOOD-COMPO Ratchet Handle No.HRH3-W 3/8", Natural (HRH3W)
- KNIPEX 5 1/4 in Needle Nose Plier Multi-Component Grip Handle (34 32 130 ESD)
- BONDHUS 3/8" Drive Socket Bit, Metric, 6 pcs (30646)
- INGERSOLL-RAND 66 Piece Master Torx and Specialty Bit Socket Set (752003)
- PROTO 1/2 in Drive, 13mm Torx(R) Metric Socket, 12 Points (J5413M)
- PROTO 1/2 in Drive, 30mm Triple Square Metric Socket, 12 Points (J5330M)
- PROTO 1/2 in Drive, 1/4" 6 pt SAE Socket, 6 Points (J5408H)
- PROTO 3/8 in Drive, 20mm Triple Square Metric Socket, 12 Points (J5220M)
- PROTO 3/8 in Drive, 3/8" Hex SAE Socket, 6 Points (J5012H)
- PROTO 1/4 in Drive, 5/32" Hex SAE Socket, 6 Points (J4705)
- TENG TOOLS 1/2 Inch Drive 100mm Long XZN Triple Square Spline Socket Bit Size 8 - M122808-C (M122808A-C)
- Proto Sockets