Shop All Hand Held Punches
Proto
Prick Punch, S2, 5 In L
Mfr # J445/16S2
Zoro # G3150384
product price: $8.19
/ea
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 5 in
- Hex (In.) 5/16 in
- Tether Capable Tether Capable
- Characteristics Modified Parabolic Striking End, Black Oxide Finish
- Construction S2 Hardened Tool Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J445/16S2
- Zoro # G3150384
- UPC # 662679035853
- Country of Origin United States
- Category Hand Held Punches
Dimensions
Length (In.) | 5 in |
Hole Diameter | 5/16 in |
Overall Length | 5 in |
Tip Size | 5/16 in |
Shank Width | 5/16 in |
Shank Width/Diameter | 5/16 in |
Description
Prick Punch, Automatic No, Punch Type Prick Punch, Tip Size 5/16 in, Tip Type Point, Shank Shape Hexagon, Shank Width 5/16 in, Grip Style Plain, Hole Diameter 5/16 in, Overall Length 5 in, Container Type Pouch, Material Applications Metal, Includes Striking Cap No, Measurement Type SAE, Includes Handguard No, Tether Ready No, Includes Handle No, Corrosion-Resistant Yes, Features Modified Parabolic Striking End to Help Reduce Mushrooming and Chipping, One-Piece Design for Strength and Durability
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON C-Clamp, 12", Steel, Regular Duty, 9500 lb. (H412)
- MAYHEW 150 Line 1/8-Inch Long Pin Punch (15081)
- WRIGHT TOOL 1/4" Drive SAE, 10 pcs (200)
- TRUE TEMPER Pinch Bars, Pinch Point Bar, 66-1/4 In. L (1162500)
- PROTO Drift Punch, S2, 3/16 x 10 In (J963/8S2)
- PROTO Punch, Roll Pin, 7/32 In (J49732)
- PROTO 3/32" Roll Pin Punch (J49332S2)
- PROTO Punch, Roll Pin, 1/4 In (J49014)
- PROTO Center Punch, 4 7/8 L x 3/8 In Hex (J413/8)
- PROTO Starter Punch, S2, 3/16 x 5-5/8 In (J503/8S2)
- HOUGEN-OGURA 9/16 in. Round Punch (75490)
- Proto Cutting and Shaping Tools