Shop All Hand Held Punches
Proto
Prick Punch, S2, 4-3/4 In L
Mfr # J441/4S2
Zoro # G1932034
product price: $6.79
/ea
$6.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 4 3/4 in
- Hex (In.) 1/4 in
- Tether Capable Tether Capable
- Characteristics Modified Parabolic Striking End, Black Oxide Finish
- Application Demolition
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J441/4S2
- Zoro # G1932034
- UPC # 662679035839
- Country of Origin United States
- Category Hand Held Punches
Dimensions
Length (In.) | 4 3/4 in |
Shank Width/Diameter | 1/4 in |
Tip Size | 1/4 in |
Overall Length | 4 3/4 in |
Shank Width | 1/4 in |
Hole Diameter | 1/4 in |
Description
Prick Punch, Automatic No, Punch Type Prick Punch, Tip Size 1/4 in, Tip Type Point, Shank Shape Hexagon, Shank Width 1/4 in, Grip Style Plain, Hole Diameter 1/4 in, Overall Length 4 3/4 in, Container Type Pouch, Material Applications Metal, Includes Striking Cap No, Measurement Type SAE, Includes Handguard No, Tether Ready No, Includes Handle No, Corrosion-Resistant Yes, Features Modified Parabolic Striking End to Help Reduce Mushrooming and Chipping, One-Piece Design for Strength and Durability
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KYOCERA Turning Toolholder, MCLNR 124B (MCLNR124B)
- BOSTITCH Foot, Rubber (AB-9038197)
- WESTWARD 1/4 in Drive, 7mm Hex Metric Socket, 6 Points (53YP90)
- INSIZE Straight Edge, Aluminum, 40" L, Unfinished (4180-1000)
- PROTO Punch, Roll Pin, 1/4 In (J49014)
- PROTO Punch, Drive Pin, 3/32in (J471/4X3/32)
- PROTO 1/2" x 8" Brass Drift Punch (J49920)
- PROTO 3/32" Roll Pin Punch (J49332S2)
- PROTO Drive Pin Punch, 7/32 x 5-1/2 In (J48732)
- PROTO Pin Punch, S2, 1/16 x 43-3/4 In (J49116S2)
- WESTWARD Starting Punch, 1/8 In Tip, 5 1/8 In L (2AJF4)
- Proto Hand Held Punches