Shop All Hand Held Punches
This Product is Discontinued
Proto
Prick Punch 5/16" (Discontinued)
Mfr # J445/16
Zoro # G2249974
This Product is Discontinued
Key Features
- Length (In.) 5 in
- Hex (In.) 5/16 in
- Tether Capable Tether Capable
- Design 1-piece
- Tether Style Standard Tool (Accessory Needed for Tethering)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J445/16
- Zoro # G2249974
- UPC # 662679010126
- Country of Origin United States
- Category Hand Held Punches
Dimensions
Length (In.) | 5 in |
Overall Length | 5 in |
Shank Width/Diameter | 5/16 in |
Tip Size | 5/16 in |
Shank Width | 5/16 in |
Hole Diameter | 5/16 in |
Details
Item | Prick Punch |
Hex (In.) | 5/16 in |
Tether Capable | Tether Capable |
Design | 1-piece |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Shank Shape | Hexagon |
Tether Ready | No |
Includes Handle | No |
Container Type | Pouch |
Includes Handguard | No |
Automatic | No |
Grip Style | Plain |
Measurement Type | SAE |
Material Applications | Metal |
Punch Type | Prick Punch |
Tip Type | Point |
Features | Modified Parabolic Striking End Helps Reduce Mushrooming and Chipping |
Includes Striking Cap | No |
Description
Prick Punch, Automatic No, Punch Type Prick Punch, Tip Size 5/16 in, Tip Type Point, Shank Shape Hexagon, Shank Width 5/16 in, Grip Style Plain, Hole Diameter 5/16 in, Overall Length 5 in, Container Type Pouch, Material Applications Metal, Includes Striking Cap No, Measurement Type SAE, Includes Handguard No, Tether Ready No, Includes Handle No, Features Modified Parabolic Striking End Helps Reduce Mushrooming and Chipping
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.