Shop All Cable and Wire Cutters
Proto
Precision Ground Blade Cable Cutter - 7-1/2"
Mfr # J288
Zoro # G3978527
$22.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Application Cuts Fine Stranded Copper Battery Cable
- Overall Length 7 1/2 in
- Cutting Action Shear
- Features Plastisol Grips For Added Comfort, Precision Ground Blades Minimize Deflection
- Handle Design Plastisol Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proto
- MFR # J288
- Zoro # G3978527
- UPC # 662679030988
- Country of Origin United States
- Category Cable and Wire Cutters
Dimensions
Overall Length | 7 1/2 in |
Details
Primary Application | Cuts Fine Stranded Copper Battery Cable |
Cutting Action | Shear |
Item | Cable Cutter |
Features | Plastisol Grips For Added Comfort, Precision Ground Blades Minimize Deflection |
Handle Design | Plastisol Grip |
Jaw Material | Hardened Steel |
Material Application | Copper |
Weight | 0.4 lb |
Handle Color | Red |
Includes Cushioned Grip | Yes |
For Maximum Wire Thickness | 3/0 AWG |
Grip Material | Plastisol |
Application | Cable Cutting |
Description
If you work with fine stranded copper battery cable, the Proto J288 Precision Ground Blade Cable Cutter is a must-have. The tool has precision ground blades that minimise deflection. It also has a shear cut action for smooth cutting and an overall length of 7 1/2 in. The plastisol grip handle allows you to have maximum control over the cutter while using it. The Proto J288 Wire Cutter is the ideal tool for your next project involving fine stranded copper battery cable.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 82-463 Kangaroo Combo Screed, 6 Foot (82-463)
- VERMONT GAGE Go/No Go Plug Gage Assy, M14.0-1.50 6H (302132030)
- YELLOW JACKET Electronic Torque Wrench, 3/8" Drive Siz (60648)
- KO-KEN Bit PH2 150mm 1/4 Hex Drive (121P.150-2)
- ECLIPSE TOOLS ACSR Ratchet Cutter (902-306)
- KLEIN TOOLS Cable Splicers, Kit with Free-Fall Snip (46039)
- ECLIPSE TOOLS TuffCut 6 Ton Hydraulic Cable Cutter (902-601)
- KLEIN TOOLS Cable Splicer's Kit (46037)
- SOUTHWIRE Ratchet Action Cable Cutter, 400Mcm (58277740)
- KLEIN TOOLS Blade for Ratcheting PVC Cutter (50032)
- QUICKCABLE 9" Cable Cutter, Material: Forged steel (4275-2001)
- Proto Knives, Cutters & Snips