Shop All Tool Chests & Cabinets
Proto
Power Workstation, 18 Drawer, Gray, 67 in W
Mfr # J556741-18DGPD
Zoro # G500456427
Free Shipping & Returns
$14,349.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Drawers 18
- Color Gray
- Width 67 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proto
- MFR # J556741-18DGPD
- Zoro # G500456427
- UPC # 662679152239
- Country of Origin United States
- Category Tool Chests & Cabinets
Dimensions
Width | 67 in |
Details
Item | Power Workstation |
Number of Drawers | 18 |
Color | Gray |
Description
Proto® 550HS 67" Power Workstation - 18 Drawer, Dual Gray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN Chrome Extension Set, 4 Piece, 3/8" Drive, 1-3/4", 3", 6" and 8" (68152)
- TEKTON Combination Wrench Set, 4-Piece (1-5/16 - 1-1/2 in.) (WCB90102)
- KLEIN TOOLS Combination Knife and Scissors Sharpener (48036)
- TOOLPRO Purlin Clip Installation Tool for AF14 VF14 Clips (TP05185)
- PROTO Velocity Top Chest, 5 Drawer, Red, Steel, 27 in W x 22-1/2 in D x 20 in H (JSTV2720CS05RD)
- PROTO Heavy Duty Tool Utility Cart, 3 Drawer, Red/Gray, Steel, 37 in W x 20 in D x 43 in H (JUC3743-3SG)
- PROTO Velocity Top Chest, 5 Drawer, Desert Tan, Steel, 27 in W x 22-1/2 in D x 20 in H (JSTV2720CS05DT)
- PROTO 550S Series Rolling Tool Cabinet, 6 Drawer, Dual Black, Steel, 34 in W x 25-1/4 in D x 41 in H (J553441-6DB)
- PROTO Velocity Rolling Tool Cabinet, 13 Drawer, Desert Tan, Steel, 55 in W x 22-1/2 in D x 38-1/2 in H (JSTV5539RD13DT)
- PROTO 550S Series Top Chest, 5 Drawer, Red/Gray, Steel, 34 in W x 25-1/4 in D x 27 in H (J553427-5SG)
- GLOBAL INDUSTRIAL Tool Chest, 6 Drawer, Black, Steel, 12 in D x 14-3/4 in H (535366)
- Proto Tool Chests & Cabinets