Shop All Power Screwdriver Bits
Proto
Power Bit, SAE, 1/4", Hex, T10, 6", S2 Steel
Mfr # J60666
Zoro # G5288044
original price:
$6.79
8% off
new price: $6.19
/ea
$6.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application - Tools Hand
- Overall Bit Length 6 in
- Impact Rated Yes
- Fastening Tool Tip Size T10
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J60666
- Zoro # G5288044
- UPC # 662679561963
- Country of Origin United States
- Category Power Screwdriver Bits
Dimensions
Overall Bit Length | 6 in |
Fastening Tool Tip Size | T10 |
Shank Size | 1/4" |
Overall Length | 6" |
Point Size | T10 |
Hex Shank Size | 1/4 in |
Tip Size | T10 |
Details
Application - Tools | Hand |
Fastening Tool Item | Power Bit |
Impact Rated | Yes |
Item | Power Bit |
SAE or Metric | SAE |
For Use With | Bid Driver |
Bit Style | Torx(R) |
Fastening Tool Material | S2 Steel |
Single End/Double End | Single End |
Finish | black oxide |
Shank Style | Hex |
Material | S2 Steel |
Description
Power Bit, Application - Tools Hand, Bit Style Torx(R), Fastening Tool Tip Size T10, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 6 in, SAE, Finish Black Oxide, Impact Rated Yes, For Use With Bid Driver, Power Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO Carbide Micro End Mill 0.047"X0.141, Number of Flutes: 4 (CCMG-.047-R010-DLC)
- J.W. WINCO GN352-75-50-M12-S-55 Rubber Bumper Threaded Stud (352-75-50-M12-S-55)
- GREENFIELD THREADING Spiral Point Tap, Plug, 3 (282207)
- DRILL AMERICA DWCF341B 7/8" HSS 4 Flute Sigle End End Mill (DWCF341B)
- MILWAUKEE TOOL SHOCKWAVE 6 in Phillips #3 Impact Duty Power Bit, 10-Piece Pack (48-32-4208)
- MILWAUKEE TOOL Shockwave 2" Impact Pozidriv #1 Power Bit (48-32-4831)
- VESSEL Precision Bit Wing-Shank 4mm, +00x, PK10 (D73P00152040)
- DIABLO Installer Drill Bits Offer Premium Perfo (DIB1060)
- MILWAUKEE TOOL SHOCKWAVE 6 in Phillips #2 Impact Duty Power Bit, 10-Piece Pack (48-32-4207)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (TS170-5-5PK)
- CRESCENT #3 x 1" Phillips® VORTEX™ Impact Power Bit - 25 Pack (CAVB1PH3-25)
- Proto Power Screwdriver Bits