Shop All Tool Belts & Pouches
Proto
Pouch 3P 15.5X6.25
Mfr # J25TR54C
Zoro # G0907448
product price: $16.29
/ea
$16.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Storage Type Included Tool Pouch
- Features Pouch 3P 15.5X6.25
- Tether Capable Standard Tool (Accessory Needed for Tethering)
- Tether Style Tether Capable
- Compatible with Product Type Tool Belts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J25TR54C
- Zoro # G0907448
- UPC # 662679082956
- Country of Origin United States
- Category Tool Belts & Pouches
Details
Item | Pouch 3P 15.5X6.25 |
Tool Storage Type Included | Tool Pouch |
Features | Pouch 3P 15.5X6.25 |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Tether Style | Tether Capable |
Compatible with Product Type | Tool Belts |
Description
Pouch 3P 15.5X6.25, Compatible with Product Type Tool Belts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 3/8"drive, 13mm, 12 point deep socket. (5013M)
- CENTURY DRILL & TOOL Slotted Screwdriver, 1/8 x 3 in. Slotted 1/8" (72112)
- MOORE & WRIGHT Feeler Gauge 4" (911)
- WALTER Straight Flute Hand Tap, Plug 4 Flutes (21361-M32X1.5)
- PROTO Tool Pouch, Tool Sheath, Tan, Leather, 1 Pockets (J95218)
- PROTO Black Ballistic Nylon 2 Pockets, JPSBOLT (JPSBOLT)
- PROTO Tool Pouch, Tool Holster, Tan, Leather, 0 Pockets (J95151)
- PROTO Tool Belt, Tool Belt, Tan, Leather (J95238)
- PROTO Black Ballistic Nylon 0 Pockets, JPSHS (JPSHS)
- PROTO Tool Belt, Tool Belt, Polypropylene (J95230)
- 1791 EVERYDAY CARRY Tool Organizer for L/XL Multitool, Flashlight with Large Flex & Easy-Slide Belt Attachment (WEB-HD-ES-LF-BLK-A)
- Proto Tool Belts & Pouches