Shop All Tool Storage Accessories
Proto
Poly Drawer Liner
Mfr # J9910
Zoro # G1560002
original price:
$37.46
28% off
$26.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Cut To Fit
- Length 5 ft
- Width 2 ft
- Thickness 1/16 in
- Material Polyethylene Foam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proto
- MFR # J9910
- Zoro # G1560002
- UPC # 662679451851
- Country of Origin United States
- Category Tool Storage Accessories
Dimensions
Length | 5 ft |
Width | 2 ft |
Overall Length | 60 in |
Overall Depth | 85 1/2 in |
Overall Width | 2 ft |
Details
Item | Tool Drawer Liner Roll |
Type | Cut To Fit |
Thickness | 1/16 in |
Material | Polyethylene Foam |
Features | Protects Tools And Drawer Finish From Scratching And Marring |
Pattern | Non Open Weave |
For Use With | Standard Cabinets |
Color | Black |
Number of Pieces | 1 |
Description
The Proto J9910 Poly Drawer Liner is the perfect solution for keeping your tools safe and scratch-free. It is easy to cut, so you can customise it to fit any drawer. Made of polyethylene foam, this tool drawer liner roll is designed to protect your tools from scratching and marring. You can also use it as a drawer liner or shelf liner in the garage or workshop. The black colour will blend seamlessly into any décor, while the non open weave prevents snagging on sharp edges. This tool storage accessory comes in a length of 5 ft and a width of 2 ft with a thickness of 1/16 in.. If you want to keep your tools safe from scratches and marrings, the Proto J9910 Poly Drawer Liner Roll is what you need.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC Straight Die Grinder, 1/4 in Female Air Inlet, 1/4 in Collet, Heavy Duty, 25,000 RPM, 0.5 hp (CP3019-25)
- WESTWARD 1/2 in Drive Impact Socket 3/4 in Size 6 pt Deep Depth, Black Oxide (4LXL4)
- CRESCENT 3/8" Drive Hex Bit Metric Socket 10mm (CHBS12N)
- GREENLEE Punch Driver Kit, 18.0V, Li-Ion, Cordless (LS100X11A)
- PROTO Storage Lock (JSTV-HASPLOCK)
- PROTO Toolbox Cover, 34" L, 24" W, 34" H (J34C)
- PROTO Black, Drawer Liner Kit, Polyethylene Foam (J32365P)
- PROTO Screwdriver Holder, Steel, Black (JUC-SCRH)
- PROTO Drawer Liner Kit, 10 Pc (J32814P)
- PROTO Foam Insert, Tool Organizer, 11" L x 16" W (J54132F)
- HANSEN Socket Tray, Green, Plastic (12033)
- Proto Tool Storage Accessories