Shop All Plier Sets
This Product is Discontinued
Proto
Pliers Set, 4 pcs., Plastisol Grips (Discontinued)
Mfr # J226GS
Zoro # G8519901
Free Shipping & Returns
This Product is Discontinued
Key Features
- Number of Pieces 4
- Material Steel
- Overall Length 7-5/16", 6-5/8", 10-3/16", 8-1/4"
- Color Red (Handle)
- Features Induction Hardened Cutting Edges, Special Fastener, Semi-Flush Cutting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proto
- MFR # J226GS
- Zoro # G8519901
- UPC # 662679127244
- Country of Origin United States
- Category Plier Sets
Dimensions
Overall Length | 7-5/16", 6-5/8", 10-3/16", 8-1/4" |
Jaw Width | 7/8", 11/16", 2-3/4", 1-3/4" |
Details
Number of Pieces | 4 |
Material | Steel |
Color | Red (Handle) |
Features | Induction Hardened Cutting Edges, Special Fastener, Semi-Flush Cutting |
Handle Type | Plastisol Grips |
Blade Type | Set |
Item | Pliers Set |
Handle Color | Red |
Standards | ASME |
Includes | (1) Mfr. No. J207G- Pliers, Diagonal Cutting With Grip, Narrow Jaws; (1) Mfr. No. J220G- Pliers, Needle Nose, Serrated Jaws; (1) Mfr. No. J260SG- Pliers, Tongue And Groove 10-3/16" With Grip, Angled Teeth; (1) Mfr. No. J272G- Pliers, End Cutting High Leverage |
Spring Return | No |
Insulated | No |
Jaw Bend | 0 Degrees |
Plier Material | Steel |
Jaw Opening Type | Manual |
Handle Style | Plastisol Grips |
Plier Types | Needle Nose, Tongue & Groove |
Grip Material | Plastisol |
Number of Pliers | 4 |
Nose Shape | Needle |
Number of Pliers Range | 2 - 5 |
Description
Proto's J226GS Pliers Set offers 4 pieces of high-quality pliers for tackling various jobs. These pliers are designed to provide superior performance and durability. The set contains 4 different types of pliers, so you can choose the one that is most suitable for your project. They all have induction hardened cutting edges that help to ensure their long life. Their special fastener helps to reduce slipping and over tightening, which makes them ideal for electrical work. The semi-flush cutting design helps you cut wire close to the insulation without damaging it. Proto's J226GS Plier Set gives you the reliability and convenience you need in a general purpose tool kit.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.