Shop All Mallets
This Product is Discontinued
Proto
Plastic Mallet, Neoprene, 13-1/2 In. L (Discontinued)
Mfr # J1368
Zoro # G4819997
This Product is Discontinued
Key Features
- Mallet Product Grouping Plastic Mallets
- Head Material Neoprene
- Head Weight 12 oz
- Face Diameter 2 1/4 in
- Handle Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Face Diameter | 2 1/4 in |
Overall Length | 14 in |
Head Length | 4 in |
Details
Mallet Product Grouping | Plastic Mallets |
Head Material | Neoprene |
Head Weight | 12 oz |
Handle Material | Steel |
Tether Capable | Tether Capable |
Item | Plastic Mallet |
Features | Flake-Resistant Head |
Head Color | Orange |
Handle Color | Orange |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Hammer Type | Mallet |
Tether Ready | No |
Dead Blow Hammer | No |
Face Shape | Round |
Description
Plastic Mallet, Hammer Type Mallet, Head Material Neoprene, Handle Material Steel, Head Weight 12 oz, Face Diameter 2 1/4 in, Head Length 4 in, Face Shape Round, Overall Length 14 in, Dead Blow Hammer No, Tether Ready No, Features Flake-Resistant Head, Handle Color Orange, Head Color Orange
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.