Shop All Nail Pullers, Wrecking and Pry Bars
This Product is Discontinued
Proto
Pivot Head Pry Bar, Black, 36in.L (Discontinued)
Mfr # J2170
Zoro # G0094851
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Black
- Features 11 Positions
- Material High Alloy Steel
- Overall Length 36 in
- Overall Width 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proto
- MFR # J2170
- Zoro # G0094851
- UPC # 885911443845
- Country of Origin United States
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 36 in |
Overall Width | 5/8 in |
Dia. | 5/8 in |
Bar Width | 1/8 in |
Bar Diameter | 1/8 in |
End Width | 1 in |
Description
The Proto J2170 Pivot Head Pry Bar is the perfect tool for removing nails and prying apart boards. With 11 positions, you can easily pry apart even the most stubborn materials. The black pivot head has a width of 5/8 in. and a thickness of 1/8 in., making it easy to insert into tight spaces and still provide plenty of leverage. Made from high alloy steel, this 36 in. long nail puller will give you years of use without bending or breaking. This heavy duty wrecking bar has an overall length of 36 in., making it ideal for large jobs. The Proto J2170 Pivot Head Pry Bar is the versatile tool that will help you get your job done quickly and efficiently.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.