Shop All Hand Held Punches
Proto
Pin Punch, S2, 7/32 x 5-7/8 In
Mfr # J49732S2
Zoro # G1490447
$9.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length (In.) 5 7/8 in
- Tip Size (In.) 7/32 in
- Hex (In.) 3/8 in
- Tether Capable Tether Capable
- Characteristics Modified Parabolic Striking End, Black Oxide Finish
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proto
- MFR # J49732S2
- Zoro # G1490447
- UPC # 662679035945
- Country of Origin United States
- Category Hand Held Punches
Dimensions
Length (In.) | 5 7/8 in |
Tip Size (In.) | 7/32 in |
Hole Diameter | 7/32 in |
Overall Length | 6 in |
Tip Size | 7/32 in |
Shank Width | 3/8 in |
Tip Diameter | 7/32 in |
Description
Pin Punch, Automatic No, Punch Type Starter Punch, Tip Size 7/32 in, Tip Type Ball, Shank Shape Hexagon, Shank Width 3/8 in, Hole Diameter 7/32 in, Overall Length 6 in, Container Type Pouch, Material Applications Metal, Includes Striking Cap No, Measurement Type SAE, Includes Handguard No, Tether Ready No, Includes Handle No, Corrosion-Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Aircraft Extension Drill Cle-Line 1803 Steam Oxide HSS RHS/RHC 7/32 (C23631)
- GENERAL TOOLS REPLACEMENT POINT FOR #78 (GN78P)
- OSG Straight Flute Hand Tap Taper, 4 Flutes (1123008)
- MOODY TOOL General Purpose Spring Puller, 7-1/4" (51-1858)
- PROTO Drive Pin Punch, 5/16 x 6 3/8 In (J48516)
- PROTO Prick Punch, S2, 4-3/4 In L (J441/4S2)
- PROTO Long Drive Pin Punch, 7/32 in. Tip (J48732LS2)
- PROTO Punch, Drift, 3/32 In (J961/4)
- PROTO Punch, Drift, 7/32 In (J967/16)
- PROTO Pin Punch, S2, 5/32 x 5-1/4 In (J49532S2)
- STARRETT Drive Pin Punch, 1/8 In Tip, 8 In L (248A)
- Proto Hand Held Punches