Shop All Hand Held Punches
Proto
Pin Punch, S2, 1/8 x 4-3/4 In
Mfr # J49018S2
Zoro # G2163603
product price: $7.79
/ea
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 4 3/4 in
- Tip Size (In.) 1/8 in
- Hex (In.) 5/16 in
- Tether Capable Tether Capable
- Characteristics Modified Parabolic Striking End, Black Oxide Finish
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J49018S2
- Zoro # G2163603
- UPC # 662679035884
- Country of Origin United States
- Category Hand Held Punches
Dimensions
Length (In.) | 4 3/4 in |
Tip Size (In.) | 1/8 in |
Tip Diameter | 1/8 in |
Shank Width | 5/16 in |
Hole Diameter | 1/8 in |
Overall Length | 4 3/4 in |
Tip Size | 1/8 in |
Description
Pin Punch, Automatic No, Punch Type Pin Punch, Tip Size 1/8 in, Tip Type Ball, Shank Shape Hexagon, Shank Width 5/16 in, Hole Diameter 1/8 in, Overall Length 4 3/4 in, Container Type Pouch, Material Applications Sheet Metal, Includes Striking Cap No, Measurement Type SAE, Includes Handguard No, Tether Ready No, Includes Handle No, Corrosion-Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Spade Bit, 1 In (88816)
- WESTWARD Adj. Wrench, 10", 1-1/8" Cap., Black (1NYB3)
- MAKITA Drill Kit, Cordless, 2,000 RPM, 18V DC (XFD12R + BL1820B)
- PROTO Double Box Wrench, 12 Points, 10-45/64" L (J111416L)
- PROTO Punch, Roll Pin, 1/4 In (J49014)
- PROTO Starter Punch, S2, 3/32 x 5 In (J501/4S2)
- PROTO Starter Punch, S2, 3/16 x 5-5/8 In (J503/8S2)
- PROTO 3/32" Drift Punch (J961/4S2)
- PROTO 5/8" x 3/16" Long Aligning Punch (J155/8S2)
- PROTO Drive Pin Punch, Long, 5/16 x 8 In (J48516L)
- MAYHEW Reg Center Punch, 5/8 In.X6.25 In. (MAY24004)
- Proto Cutting and Shaping Tools