Shop All Multi-Bit Screwdrivers
Proto
Phillips, Slotted Bit 8 3/4 in, Drive Size: 1/4 in , Num. of pieces:5
Mfr # J9320
Zoro # G7468903
original price:
$45.39
5% off
new price: $42.85
/ea
$42.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- Overall Length 8 3/4 in
- Bit Style Phillips, Slotted
- Measurement Type SAE
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J9320
- Zoro # G7468903
- UPC # 662679150013
- Country of Origin United States
- Category Multi-Bit Screwdrivers
Dimensions
Drive Size | 1/4 in |
Overall Length | 8 3/4 in |
Sizes Included | Phillips: #1 + #2, Slotted: 5/32 in + 3/16 in |
For Fastener Size | 1/4 in |
Tip Size | #1, #2, 3/16 in, 5/32 in |
Description
This Proto J9320 1/4 in Drive Multi-Bit Screwdriver is the tool you need to complete your next project. It contains five screwdriver bits, each with a different tip size and style. This chrome finished multi-bit screwdriver has gearless ratcheting action, which allows you to turn screws without repositioning the bit. It also features convenient storage of five bits in its handle. The #1 and #2 Phillips tips are perfect for light to medium duty applications while the 3/16" and 5/32" slotted tips are great for general purpose work. The Proto J9320 1/4 in Drive Multi-Bit Screwdriver is the must have tool that will get your job done quickly and efficiently.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUSTOM BUILDING PRODUCTS Grout Premix Delorean Gray 1Qt (PMG165QT)
- CHANNELLOCK PLIER 8.75"" IRONWORKER'S (350S)
- WESTWARD Nut Driver, 3/16 in., Hollow, 3 in. (10J285)
- WERA Torque Screwdriver, 15IP, 2.20 ft.-lb. (05028045001)
- PROTO Hex, Phillips, Nutsetter, Slotted Bit 8 3/4 in, Drive Size: 1/4 in , Num. of pieces:12 (J9322)
- PROTO Phillips, Slotted Bit 11 1/4 in, Drive Size: 1/4 in , Num. of pieces:5 (J9224)
- PROTO Clutch, Phillips, Robertson Square Recess, Slotted, Socket Heads, Torx(R) Bit 8 in (J61929)
- PROTO 6 in, Drive Size: 1/4 in , Num. of pieces:10 (J9325)
- PROTO Phillips, Robertson Square Recess, Slotted, Torx(R) Bit 7 1/4 in, Drive Size: 1/4 in (J93111)
- PROTO Phillips, Slotted Bit 10 in, Drive Size: 1/4 in , Num. of pieces:7 (J9323)
- CRAFTSMAN Multi-Bits and Precision Pick Screwdrvr (CMHT68002)
- Proto Multi-Bit Screwdrivers