Shop All Multi-Bit Screwdrivers
Proto
Phillips, Slotted Bit 10 in, Drive Size: 1/4 in , Num. of pieces:7
Mfr # J9323
Zoro # G2047409
product price: $44.15
/ea
Sold in multiples of 5 for $220.75
$220.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- Overall Length 10 in
- Bit Style Phillips, Slotted
- Measurement Type SAE
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J9323
- Zoro # G2047409
- UPC # 662679166168
- Country of Origin Taiwan, Province of China
- Category Multi-Bit Screwdrivers
Dimensions
Drive Size | 1/4 in |
Overall Length | 10 in |
Sizes Included | Phillips: #1 + #2, Slotted: 9/64 in + 5/16 in + 7/16 in |
For Fastener Size | 1/4 in |
Tip Size | #1, #2, 5/16 in, 7/16 in, 9/64 in |
Description
Multi-Bit Screwdriver, Tip Size #1, #2, 5/16 in, 7/16 in, 9/64 in, Tip Style Phillips, Slotted, Magnetic, Ergonomic, Bit Material Alloy Steel, Bit Storage In Handle, Single End, Magnetized Tip Yes, Shank Material Alloy Steel, Drive Size 1/4 in, ESD Safe No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 16" Flat Bastard File (DIC03980)
- WILLIAMS Bahco Carbide-Tip Holesaw 3-1/2in. (3832-89)
- PROTO 1/4 in Drive Impact Socket 7/16 in Size, Deep Socket, black oxide (J6514H)
- VEGA Hex 5/64 Power Bit x 3-1/2 (190H0564A)
- PROTO 12 in, Drive Size: 1/4 in , Num. of pieces:91 (J61390)
- PROTO 6 in, Drive Size: 1/4 in , Num. of pieces:10 (J9325)
- PROTO Phillips, Slotted Bit 11 1/4 in, Drive Size: 1/4 in , Num. of pieces:5 (J9224)
- PROTO Phillips, Robertson Square Recess, Slotted, Torx(R) Bit 7 1/4 in, Drive Size: 1/4 in (J93111)
- PROTO Phillips, Slotted Bit 8 3/4 in, Drive Size: 1/4 in , Num. of pieces:4 (J9351)
- PROTO 9 1/2 in, Drive Size: 1/4 in , Num. of pieces:30 (J61231)
- WESTWARD Phillips, Slotted, Robertson Square Recess Bit 7 1/4 in, Drive Size: 1/4 in, 5/16 in, 3/8 in (401L13)
- Proto Screwdrivers and Nutdrivers