Shop All Wrench Parts
Proto
Output Square Drive for 1ART6, 3/4 In Dr
Mfr # J6212RD
Zoro # G7301637
Free Shipping & Returns
$323.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With No. 1ART6
- Type 3/4 in Drive
- For Use With Mfr. Model Number J6212
- Impact Rated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proto
- MFR # J6212RD
- Zoro # G7301637
- UPC # 662679130374
- Country of Origin Multiple
- Category Wrench Parts
Details
Item | Torque Multiplier Repair Kit |
For Use With | No. 1ART6 |
Type | 3/4 in Drive |
For Use With Mfr. Model Number | J6212 |
Impact Rated | No |
Description
The Proto J6212RD Output Square Drive is a part you need for your torque multiplier. It is the replacement output square drive for use with the 1ART6 wrench. This repair kit comes complete with everything you need to get back up and running again. Torque multiplier repairs are simple with this Proto J6212RD Output Square Drive. The Proto J6212RD Output Square Drive will help you get your equipment working again in no time at all.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Straight Flute Hand Tap, Plug 4 Flutes (14814)
- PCE INSTRUMENTS Digital Durometer, 0 to 100 Shore D (PCE-DDD 10)
- SUNEX SKT 3/8"DR UNIV JOINT IMP (SU3301)
- VERMONT GAGE Pin Gage, Minus, 0.024 In, Black (911202400)
- PROTO Forcing Screw, 12 in L, 11-1/16 in Thread (J4235S)
- PROTO Ratchet Repair Kit for 1AR20, 1 In Dr (J5849RK)
- PROTO Ratchet Repair Kit for 1AH58 And 1AH60 (J5249RK)
- PROTO Puller Crossarm, 6 Ton, 5/8-12 Acme (J4206CA)
- PROTO Rev. Adj. Puller Nut (J4250N)
- PROTO Repair Kit for 1AP28, 3/4 Dr (J5649FWRK)
- RIDGID Cutter, Hinge 472S 8-12 (472-S)
- Proto Hand Tool Parts