Shop All Combination Wrench Sets
This Product is Discontinued
Proto
Open End Wrench Set, 15/60Deg, 3/8-3/4, 7Pc (Discontinued)
Mfr # J3100A
Zoro # G7511892
Free Shipping & Returns
This Product is Discontinued
Key Features
- SAE or Metric SAE
- Finish Chrome
- Wrench Style Open End
- Number of Pieces 7
- Includes Vinyl Pouch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J3100A
- Zoro # G7511892
- UPC # 662679051983
- Country of Origin Unknown
- Category Combination Wrench Sets
Dimensions
Range of Lengths | 4 3/4 in to 7 in |
Wrench Head Sizes | 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in |
Wrench Length Style | Standard |
Range of Head Sizes | 3/8 in to 3/4 in |
Head Size | 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in |
Description
The Proto J3100A Open End Wrench Set contains 7 pieces of open end wrenches with 15 and 60-degree angles. The Proto J3100A Open End Wrench Set comes in a vinyl pouch that keeps the tools organized and ready for use. Each wrench has a 3/8" head size, which is ideal for working on bolts, nuts and screws. The open end wrench set features 15 and 60 degrees angles to give you added control when needed. The alloy steel construction provides strength, durability and corrosion resistance so that your tools will last longer. If you are looking for an affordable yet high quality open end wrench set that can be used across various applications, then look no further than the Proto J3100A Open End Wrench Set.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.