Shop All Combination Wrench Sets
Proto
Open End Wrench Set, 15 Deg, 6-26mm, 10 Pc
Mfr # J30000A
Zoro # G0434131
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Finish Satin
- Wrench Style Open End
- Number of Pieces 10
- Includes Vinyl Pouch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proto
- MFR # J30000A
- Zoro # G0434131
- UPC # 662679050870
- Country of Origin United States
- Category Combination Wrench Sets
Dimensions
Range of Lengths | 4 1/2 in to 11 1/2 in |
Wrench Head Sizes | 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm, 23 mm, 24 mm, 26 mm |
Head Size | 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm, 23 mm, 24 mm, 26 mm |
Range of Head Sizes | 6 mm to 26 mm |
Wrench Length Style | Standard |
Description
The Proto J30000A Open End Wrench Set offers a full range of open end wrenches for various fastener applications. These alloy steel wrenches are designed to provide years of reliable service. This wrench set contains 10 different sizes of combination wrenches, ranging from 6 mm to 26 mm in size. Each wrench is made of alloy steel and has a satin finish that gives it an attractive look. The jaws are angled at 15 degrees, which means you can apply more torque on the fastener with less effort. All 10 wrenches come in a vinyl pouch for easy storage and transportation. No matter what kind of work you need to do, this Proto J30000A Open End Wrench Set will definitely be able to help you out.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 5/16 Inch Slotted High-Torque Screwdriver (DHE31313)
- KLEIN TOOLS Fiberglass Folding Rule, Inside Reading (910-6)
- BLU-MOL 100mm Bi-Metal Hole Saw HSSE-Co8, 1-7/8" Depth (M564)
- STAHLWILLE TOOLS CROW-FOOT Wrench Size 40 mm inside square 3/8 " L.63 mm (02200040)
- PROTO Combination Wrench Set, SAE, 26 pcs. (J1200-80ASD)
- PROTO Open End Wrench Set, 15 Deg, 8-19mm, 6 Pc (J30000R)
- PROTO Combination Wrench, Polyethylene, 6" L (J1200FBASDKV)
- PROTO Combination Wrench, Polyethylene, 6" L (JSCVM-13SKV)
- PROTO Combination Wrench Set, SAE, 14 pcs. (J1200FBASD)
- PROTO 15 Piece Satin Metric Combination ASD Wrench Set - 12 Point (J1200F-MASD)
- TEKTON Combination Wrench Set, 4-Piece (1-1/16 - 1-1/4 in.) (WCB90103)
- Proto Wrenches