Shop All Open End Wrenches
Proto
Open End Wrench, SAE, 9/32" Head Size
Mfr # J3026
Zoro # G3903328
product price: $12.95
/ea
$12.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 1/2" x 9/16"
- Features Corrosion Resistance and a Slip Resistant Grip, Special Heat-Treated Alloy Steel Permits Slim Shanks for Strength and Durability, Standard Open End Configuration
- Finish Satin
- SAE or Metric SAE
- Head Angle 15 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J3026
- Zoro # G3903328
- UPC # 662679050054
- Country of Origin United States
- Category Open End Wrenches
Dimensions
Size | 1/2" x 9/16" |
Overall Length | 7 in |
Wrench Head Sizes | 1/2 in, 9/16 in |
Head Size | 1/2 in, 9/16 in |
Wrench Length Style | Standard |
Overall Width | 1 3/16 in |
Description
Open End Wrench, Alloy Steel, Satin, Head Size 1/2 in, 9/16 in, Overall Length 7 in, 15 Degrees , Head Thickness 17/64 in, 9/32 in, Insulated No, SAE, Double End, Rounded, One Piece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSCO TOOLS Hand Sanding Block, Clamp or PSA (77525)
- DRILLCO 1-1/4-8, HSS Bottoming Tap (25A216B)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC 5/16 (C23141)
- MORSE Carbide Tipped Holesaw, 7/16" Hex, 4-1/4 (MHSTK68)
- PROTO Full Polish Angle Open-End Wrench - 1/2" (J3116)
- PROTO Extra Thin Satin Open-End Wrench - 1/2" x 9/16" (J3426)
- PROTO Full Polish Angle Open-End Wrench - 1-7/16" (J3146)
- PROTO Full Polish Angle Open-End Wrench - 1-5/16" (J3142)
- PROTO WRENCH OPEN-END ANGLE 1-7/8" (POJ3160)
- PROTO Short Satin Angle Open-End Wrench - 7/16" (J3328)
- TEKTON 50 mm Angle Head Open End Wrench (WAE84050)
- Proto Wrenches