Shop All Open End Wrenches
Proto
Open End Wrench, SAE, 7/32" Head Size
Mfr # J3020
Zoro # G5103487
original price:
$12.22
4% off
new price: $11.65
/ea
$11.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Corrosion Resistance and a Slip Resistant Grip, Special Heat-Treated Alloy Steel Permits Slim Shanks for Strength and Durability, Standard Open End Configuration
- Finish Satin
- Head Angle 15 Degrees
- Overall Length 5 1/8 in
- Tether Capable Tether Capable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J3020
- Zoro # G5103487
- UPC # 662679050023
- Country of Origin United States
- Category Open End Wrenches
Dimensions
Overall Length | 5 1/8 in |
Wrench Head Sizes | 5/16 in, 3/8 in |
Size | 5/16" x 3/8" |
Head Size | 5/16 in, 3/8 in |
Overall Width | 25/32 in |
Wrench Length Style | Standard |
Description
The Proto J3020 Open End Wrench is the perfect tool for any job that requires you to work with fasteners. The all-steel construction means it will stand up to daily use, while its satin finish protects against rust and corrosion. This open end wrench has a 7/32" head size, making it suitable for use on small bolts and nuts. It has a 5/16 in. head size, which makes it useful for larger bolts and nuts. With an overall length of 5 1/8 in., this wrench is easy to handle even when working in tight spaces. You can adjust parts without having to reposition the wrench thanks to its ratcheting box end configuration. If you are looking for a high quality open end wrench, look no further than the Proto J3020 Open End Wrench.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 83-254 Trowel Andsquareuare, 1" (83-254)
- WIHA 3/8 in Drive Insulated Socket 18 mm, Hex, Metric (31518)
- KNIPEX 8 Piece Bi-Material Grip Precision Plier Set Electrostatic Discharge Comfort Grip Handle (00 20 18 ESD)
- PROTO Full Polish Metric Angle Open End Wrench 19 mm (J3119M)
- PROTO Ignition Open End Wrench, 1/2" Head Size (J3152)
- PROTO WR ANGLE 5/8 (PO3340)
- PROTO Open End Wrench, SAE, 9/32" Head Size (J3026)
- PROTO SHORT ANGL WR SET 9PC (PO3300A)
- PROTO Open End Wrench, 1-1/16x1-1/8 in., 12-3/8L (J3050B)
- PROTO Open End Wrench, 1/4 x 1/4 in., 15/75 Deg (J3316)
- AMPCO SAFETY TOOLS Nonsparking Open End Wrench, 5/16 x 11/32 (WO-5/16X11/32)
- Proto Open End Wrenches