Shop All Open End Wrenches
Proto
Open End Wrench, SAE, 7/22" Head Size
Mfr # J3021
Zoro # G4819059
product price: $12.35
/ea
$12.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Corrosion Resistance and a Slip Resistant Grip, Special Heat-Treated Alloy Steel Permits Slim Shanks for Strength and Durability, Standard Open End Configuration
- Finish Satin
- Head Angle 15 Degrees
- Wrench Product Grouping Wrenches
- Ratcheting Configuration Non-Ratcheting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J3021
- Zoro # G4819059
- UPC # 662679050030
- Country of Origin United States
- Category Open End Wrenches
Dimensions
Wrench Head Sizes | 3/8 in, 7/16 in |
Overall Length | 5 3/4 in |
Size | 3/8" x 7/16" |
Head Size | 3/8 in, 7/16 in |
Overall Width | 29/32 in |
Wrench Length Style | Standard |
Description
Open End Wrench, Alloy Steel, Satin, Head Size 3/8 in, 7/16 in, Overall Length 5 3/4 in, 15 Degrees , Head Thickness 7/32 in, 21/64 in, Insulated No, SAE, Double End, Rounded, One Piece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Square File, Machinists, American, 10 In. L (1NFT6)
- KIPP Adjustable Handle, Modern Design, Sz. 4, 1/2-13X90, Die Cast Zinc Silver Metallic, Comp: Steel (K0122.4A53X90)
- BESSEY Strap Clamp, Polyester, 7-1/2 in. L (VAS-23+2K-CB)
- VEGA Impactech 1/2 Mag Nutsetter x 2-9/16 (P165MN816)
- PROTO WRENCH OPEN-END ANGLE 1-5/8" (POJ3152)
- PROTO Full Polish Metric Angle Open End Wrench 19 mm (J3119M)
- PROTO Open End Wrench, 11/32 x 11/32, 15/75 Deg (J3322)
- PROTO WR ANGLE 1/2 (PO3332)
- PROTO Open End Wrench, 1-1/2x1-5/8 in., 17-1/16L (J3070B)
- PROTO Satin Open-End Wrench - 13/16" x 7/8" (J3040)
- PROTO Open End Wrench, Metric, 3/16" Head Size (J30607)
- Proto Open End Wrenches