Shop All Combination Wrenches
This Product is Discontinued
Proto
Open End Wrench, SAE, 5/32" Head Size (Discontinued)
Mfr # J3016
Zoro # G5103511
This Product is Discontinued
Key Features
- Features Corrosion Resistance and a Slip Resistant Grip, Special Heat-Treated Alloy Steel Permits Slim Shanks for Strength and Durability, Standard Open End Configuration
- Wrench Product Grouping Wrenches
- Insulated No
- Overall Length 3 7/8 in
- Single End/Double End Double End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J3016
- Zoro # G5103511
- UPC # 662679050009
- Country of Origin United States
- Category Combination Wrenches
Dimensions
Overall Length | 3 7/8 in |
Head Size | 3/16 in, 1/4 in |
Wrench Length Style | Standard |
Overall Width | 1/2 in |
Description
Open End Wrench, Alloy Steel, Satin, Head Size 3/16 in, 1/4 in, Overall Length 3 7/8 in, 15 Degrees , Head Thickness 5/32 in, Insulated No, SAE, Double End, Rounded, One Piece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.