Shop All Open End Wrenches
Proto
Open End Wrench, SAE, 5/16" Head Size
Mfr # J3034
Zoro # G5103660
product price: $19.15
/ea
$19.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 5/8" x 11/16"
- Features Corrosion Resistance and a Slip Resistant Grip, Special Heat-Treated Alloy Steel Permits Slim Shanks for Strength and Durability, Standard Open End Configuration
- Finish Satin
- SAE or Metric SAE
- Head Angle 15 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J3034
- Zoro # G5103660
- UPC # 662679050108
- Country of Origin United States
- Category Open End Wrenches
Dimensions
Size | 5/8" x 11/16" |
Wrench Head Sizes | 5/8 in, 11/16 in |
Overall Length | 8 1/4 in |
Head Size | 5/8 in, 11/16 in |
Overall Width | 1 37/64 in |
Wrench Length Style | Standard |
Description
Open End Wrench, Alloy Steel, Satin, Head Size 5/8 in, 11/16 in, Overall Length 8 1/4 in, 15 Degrees , Head Thickness 5/16 in, Insulated No, SAE, Double End, Rounded, One Piece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 7 ft. 5-1/2 in L, 1/2" W, 6 TPI, 0.025" Thick, Carbon Steel (1634060894-WWG)
- MILWAUKEE TOOL M18™ 18.0 3/8" Cordless Impact Wrench, Belt Clip (2758-20, 48-11-1840)
- DRILL AMERICA 5/8"x 8" Nail Buster Auger Bit (DMS73-2530)
- CLC WORK GEAR Tool Works Series Tool Pouch, 10Pocket, Polyester, BlackTan, 712 in W, 11 in H, 614 in D (1505)
- PROTO Open End Wrench, 1/4 x 1/4 in., 15/75 Deg (J3316)
- PROTO WR ANGLE 11/32 (POJ3322)
- PROTO Full Polish Angle Open-End Wrench - 15/16" (J3130)
- PROTO Satin Open-End Wrench - 5/8" x 3/4" (J3031)
- PROTO Open End Wrench, 15/16x1, 15 Deg, 11-31/64L (J3045B)
- PROTO Black Oxide Open-End Wrench - 5/16" x 3/8" (J3020B)
- PROTO Short Satin Angle Open-End Wrench - 5/8" (J3340)
- Proto Open End Wrenches