Shop All Combination Wrenches
Proto
Open End Wrench, SAE, 3/16" Head Size
Mfr # J3018
Zoro # G3903291
product price: $14.35
/ea
$14.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Corrosion Resistance and a Slip Resistant Grip, Special Heat-Treated Alloy Steel Permits Slim Shanks for Strength and Durability, Standard Open End Configuration
- Wrench Shape Straight
- Single End/Double End Double End
- Tether Capable Tether Capable
- Standards ASME B107.100-2010
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J3018
- Zoro # G3903291
- UPC # 662679050016
- Country of Origin United States
- Category Combination Wrenches
Dimensions
Overall Length | 4 31/64 in |
Head Size | 1/4 in, 5/16 in |
Overall Width | 21/32 in |
Wrench Length Style | Standard |
Description
The Proto J3018 Combination Wrench is a combination wrench that can be used for a variety of applications. It is built to last and designed with the user in mind. The 1/4" x 5/16" open end wrench has an overall length of 4 31/64 in.. This steel alloy wrench measures 21/32 in. wide and has a handle type of one piece. With a satin finish, it is both easy to clean and corrosion resistant. For added convenience, this combination wrench comes with a standard size marking etched on each side of the head to ensure proper identification. The Proto J3018 Combination Wrench provides users with maximum versatility at minimal cost.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE Screw Machine Drill Bit, 3/32 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48906)
- PROTO Gear/Bearing Separator, 6 In Reach (J4333A)
- WIHA Torx(R) Flag Handle Torx(R) Key, T25 Tip Size, 3 59/64 in Long (36425)
- BOSCH 2-Cutter Hammer Drill Bit 3/16" x 8"L, SDS Plus, 25PK (HC2012B25)
- PROTO Combination Wrench, SAE, 2-3/16in Size (J1270)
- PROTO Combination Wrench, 6-29/32" Length (J1211M-T500)
- PROTO Combination Wrench, Metric, 11mm Size (J1211MBASD)
- PROTO Combination Wrench, Metric, 21mm Size (J1221MASD)
- PROTO Combination Wrench, Metric, 17mm Head Sz (J1217M-T500)
- PROTO Combination Wrench, SAE, 13/16in Size (J1226HASD)
- CS UNITEC Non Sparking Wrench, Combination, 7/8in, Aluminum Bronze (EX206-075UA)
- Proto Wrenches