Shop All Open End Wrenches
Proto
Open End Wrench, SAE, 29/26" Head Size
Mfr # J3075
Zoro # G5519917
original price:
$95.29
18% off
new price: $77.19
/ea
Free Shipping & Returns
$77.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Corrosion Resistance and a Slip Resistant Grip, Special Heat-Treated Alloy Steel Permits Slim Shanks for Strength and Durability, Standard Open End Configuration
- Finish Satin
- Head Angle 15 Degrees
- Wrench Material Steel
- Wrench Head Sizes 1 11/16 in, 1 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J3075
- Zoro # G5519917
- UPC # 662679050245
- Country of Origin United States
- Category Open End Wrenches
Dimensions
Wrench Head Sizes | 1 11/16 in, 1 13/16 in |
Size | 1-11/16" x 1-13/16" |
Overall Length | 18 1/2 in |
Head Size | 1 11/16 in, 1 13/16 in |
Overall Width | 3 41/64 in |
Wrench Length Style | Standard |
Description
Open End Wrench, Alloy Steel, Satin, Head Size 1 11/16 in, 1 13/16 in, Overall Length 18 1/2 in, 15 Degrees , Head Thickness 45/64 in, 23/32 in, Insulated No, SAE, Double End, Rounded, One Piece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Chucking Reamer, 1/4 In., 6 Flute, HSS (13H763)
- MAKITA 18V LXT® / 12V max CXT® Bluetooth® Job Site Radio (XRM09B)
- DYNAMIC Tools Torque Multipliers, 3300 ft./lbs., 26:1 Torque Ratio (D086102)
- BRASS CRAFT SERVICE PARTS 14x20 Plas Drum Auger (84200)
- PROTO Open End Wrench, Metric, 13/32" Head Size (J32426)
- PROTO Open End Wrench, SAE, 15/16" Head Size (J3045)
- PROTO WR ANGLE 3/8 (PO3324)
- PROTO WRENCH OPEN-END ANGLE 1-7/8" (POJ3160)
- PROTO Open End Wrench, 15/16x1, 15 Deg, 11-31/64L (J3045B)
- PROTO SHORT ANGL WR SET 9PC (PO3300A)
- MOODY TOOL Open End Wrench, 5/64 in., 30 Deg, 3 in. L (76-1551)
- Proto Wrenches