Shop All Open End Wrenches
Proto
Open End Wrench, SAE, 23/32" Head Size
Mfr # J3080
Zoro # G5913131
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Corrosion Resistance and a Slip Resistant Grip, Special Heat-Treated Alloy Steel Permits Slim Shanks for Strength and Durability, Standard Open End Configuration
- Finish Satin
- Head Angle 15 Degrees
- Ratcheting Configuration Non-Ratcheting
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J3080
- Zoro # G5913131
- UPC # 662679050252
- Country of Origin United States
- Category Open End Wrenches
Dimensions
Wrench Head Sizes | 1 7/8 in, 2 in |
Size | 1-7/8" x 2" |
Overall Length | 20 in |
Head Size | 1 7/8 in, 2 in |
Overall Width | 4 1/32 in |
Wrench Length Style | Standard |
Description
Open End Wrench, Alloy Steel, Satin, Head Size 1 7/8 in, 2 in, Overall Length 20 in, 15 Degrees , Head Thickness 45/64 in, 23/32 in, Insulated No, SAE, Double End, Rounded, One Piece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS Hand Chisel, 7/8 In. x 12 In. (C-21)
- SUPERCUT Bandsaw Blade, 62 L, 0.1875 W, 4 TPI, 0.025 Thick, Carbon Steel (371000)
- ELCO LIGHTING Adjustable Hole Cutter Replacement Parts (EL5004A)
- PROTO 1/4 in Drive, 7/16" 12 pt SAE Socket, 12 Points (J4714TB)
- PROTO Open End Wrench, SAE, 5/8" Head Size (J3070)
- PROTO Black Oxide Open-End Wrench - 11/16" x 3/4" (J3035B)
- PROTO Short Satin Angle Open-End Wrench - 5/8" (J3340)
- PROTO Ignition Open End Wrench, 9/32" Head Size (J3122)
- PROTO Ignition Open End Wrench, 9/32" Head Size (J3124)
- PROTO Full Polish Angle Open-End Wrench - 1-7/16" (J3146)
- STAHLWILLE TOOLS Set: Double open ended Wrench No.10A/7 7-pcs. (96404306)
- Proto Wrenches