Shop All Open End Wrenches
Proto
Open End Wrench, SAE, 17/32" Head Size
Mfr # J3055
Zoro # G5931313
product price: $58.49
/ea
$58.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1-1/4" x 1-5/16"
- Features Corrosion Resistance and a Slip Resistant Grip, Special Heat-Treated Alloy Steel Permits Slim Shanks for Strength and Durability, Standard Open End Configuration
- Finish Satin
- SAE or Metric SAE
- Head Angle 15 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J3055
- Zoro # G5931313
- UPC # 662679050191
- Country of Origin United States
- Category Open End Wrenches
Dimensions
Size | 1-1/4" x 1-5/16" |
Wrench Head Sizes | 1 1/4 in, 1 5/16 in |
Overall Length | 14 1/2 in |
Head Size | 1 1/4 in, 1 5/16 in |
Overall Width | 2 21/32 in |
Wrench Length Style | Standard |
Description
Open End Wrench, Alloy Steel, Satin, Head Size 1 1/4 in, 1 5/16 in, Overall Length 14 1/2 in, 15 Degrees , Head Thickness 33/64 in, 17/32 in, Insulated No, SAE, Double End, Rounded, One Piece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m11x1.5 HSS Metric Hand Tap (DWTSMT11X1.5)
- STANLEY ENGINEERED FASTENING Service Kit For Xt3 Blind Rivet Tool For 3/16 Diameter Rivets (XT3-6KIT)
- KESON 100 ft Engineer's Tape Measure, 1/2 in Blade (OTR-10-100)
- HHIP 1/32-1/2" JT6 Ball Bearing Drill Chuck With Key (3700-1092)
- PROTO WR ANGLE 11/32 (POJ3322)
- PROTO Satin Open-End Wrench - 9/16" x 5/8" (J3030)
- PROTO WR ANGLE 3/8 (PO3324)
- PROTO Open End Wrench, Metric, 13/32" Head Size (J32426)
- PROTO Open End Wrench, 1-1/4x1-5/16 in., 14-5/8L (J3055B)
- PROTO 24mm FLAT OPEN END WRENCH (PO3524M)
- CAPRI TOOLS 1/4 in x 5/16 in Super-Thin Open End Wrench (11850-14516)
- Proto Open End Wrenches