Shop All Open End Wrenches
Proto
Open End Wrench, SAE, 15/16" Head Size
Mfr # J3045
Zoro # G3903413
product price: $39.25
/ea
$39.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Corrosion Resistance and a Slip Resistant Grip, Special Heat-Treated Alloy Steel Permits Slim Shanks for Strength and Durability, Standard Open End Configuration
- Finish Satin
- Head Angle 15 Degrees
- Size 15/16" x 1"
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J3045
- Zoro # G3903413
- UPC # 662679050160
- Country of Origin United States
- Category Open End Wrenches
Dimensions
Size | 15/16" x 1" |
Wrench Head Sizes | 15/16 in, 1 in |
Overall Length | 11 1/2 in |
Head Size | 15/16 in, 1 in |
Wrench Length Style | Standard |
Overall Width | 2 1/64 in |
Description
Open End Wrench, Alloy Steel, Satin, Head Size 15/16 in, 1 in, Overall Length 11 1/2 in, 15 Degrees , Head Thickness 13/32 in, Insulated No, SAE, Double End, Rounded, One Piece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENG TOOLS 5.5mm Metric Combination Spanner Wrench - 6005055 (6005055)
- WIHA Micro Bit Replacement Slotted & Phillips Bits, 10 Piece (75987)
- QLT BY MARSHALLTOWN Bull Float Kit, Handle, Blade, Bracket, Tote (BFKIT11)
- DRILL AMERICA m12x1.5 Carbon Steel Hex Die (DWTSMH12X1.5)
- PROTO Ignition Open End Wrench, 7/32" Head Size (J3114)
- PROTO WRENCH OPEN-END ANGLE 1-13/16" (POJ3158)
- PROTO Satin Open-End Wrench - 20 mm x 22 mm (J32022)
- PROTO Full Polish Metric Angle Open End Wrench 14 mm (J3114M)
- PROTO Open End Wrench, 1-1/4x1-5/16 in., 14-5/8L (J3055B)
- PROTO Open End Wrench, 15/64 x 15/64, 15/75 Deg (J3315)
- TEKTON 23 mm Angle Head Open End Wrench (WAE84023)
- Proto Open End Wrenches