Shop All Open End Wrenches
Proto
Open End Wrench, Metric, 3/16" Head Size
Mfr # J30809
Zoro # G3903370
product price: $11.35
/ea
$11.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Corrosion Resistance and a Slip Resistant Grip, Special Heat-Treated Alloy Steel Permits Slim Shanks for Strength and Durability, Standard Open End Configuration
- Finish Satin
- Head Angle 15 Degrees
- SAE or Metric Metric
- Wrench Shape Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J30809
- Zoro # G3903370
- UPC # 662679050269
- Country of Origin United States
- Category Open End Wrenches
Dimensions
Overall Length | 5 1/8 in |
Wrench Head Sizes | 8 mm, 9 mm |
Size | 8mm x 9mm |
Head Size | 8 mm, 9 mm |
Wrench Length Style | Standard |
Overall Width | 25/32 in |
Description
Open End Wrench, Alloy Steel, Satin, Head Size 8 mm, 9 mm, Overall Length 5 1/8 in, 15 Degrees , Head Thickness 3/16 in, Insulated No, Metric, Double End, Rounded, One Piece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERSADRIVE HMT ImpactaStep Cutter 5/16, 3/8, 7/16, 1/2, 9/16 (506030-0010)
- POWERBUILT 1/2" Drive 1" Deep Impact Socket (647178)
- VAUGHAN Hammer Tip, 2 3/4 In, Rawhide (275RF)
- GEDORE Convertor 1/2" To 3/4" (1932)
- PROTO Full Polish Metric Angle Open End Wrench 19 mm (J3119M)
- PROTO Open End Wrench, 1-1/16x1-1/8 in., 12-3/8L (J3050B)
- PROTO Satin Open-End Wrench - 3/4" x 7/8" (J3039)
- PROTO Full Polish Metric Angle Open End Wrench 18 mm (J3118M)
- PROTO Satin Open-End Wrench - 1-3/8" x 1-7/16" (J3060)
- PROTO Black Oxide Open-End Wrench - 11/16" x 3/4" (J3035B)
- PROTO Satin Open-End Wrench - 11/16" x 3/4" (J3035)
- Proto Wrenches